Apply to be a TradeMaster!
Main product image of XM-2 Expansion Module
Magnifying glass
Hover image to zoom

XM-2 Expansion Module

SKU:
XM-2
Rating:
(0)
Q&A:
(0)
XM-2 Expansion Module
Magnifying glass
Hover image to zoom
$231.14 each
In Stock
In Stock
Get 3 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
2
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Voltage
24V

Description

–
The XM-2 is the expansion panel for the BMPLUS-3000 series control panels. The XM-2 will allow the original (3) three zone panel to be expanded 2 zones at a time. The XM-2 comes with a "plug-and-play" cable that will connect to the main zone panel.

Note: This item is not compatible with older BMPLUS control panels.

Specs

–
Number of Zones:

2

Product Type:

Expansion Module

Stages:

2 Heat/1 Cool

Features:

LED Display

Voltage:

24V

Input Voltage:

19-30 VAC (60 Hz)

Operating Temp Range:

-20°F - 160°F

Humidity Range:

0 to 95% RH (Non Condensing)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy