Apply to be a TradeMaster!
Main product image of 3/4" MIP EZT-224 Compact Overflow Switch
Magnifying glass
Hover image to zoom

3/4" MIP EZT-224 Compact Overflow Switch

Brand:
EZ Trap
SKU:
83224
Rating:
(0)
Q&A:
(0)
3/4" MIP EZT-224 Compact Overflow Switch
Magnifying glass
Hover image to zoom
$40.33 each
In Stock
In Stock
Get 23 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4" Diameter
Product Highlight: Inlet Type
MNPT

Description

–
Whether used in conjunction with one of our condensate traps or on it’s own, our reliable line of overflow switches is the leader in the industry. Thread into fitting on secondary drain pan.

Specifications:
  • Diameter - 3/4"
  • U Bend Type - N/A
  • Drop - N/A
  • Brush - No
  • Switch - Yes
  • Cable Length - 72"
  • Waterless - No
  • Plenum - No

Specs

–
Product Type:

Switch

Type:

Compact Overflow

Diameter (Inches):

3/4"

Inlet Type:

MNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy