Apply to be a TradeMaster!
Main product image of EZT-230 Special NC Switched Screwcap Cross Trap Kit
Magnifying glass
Hover image to zoom

EZT-230 Special NC Switched Screwcap Cross Trap Kit

Brand:
EZ Trap
SKU:
83230
Rating:
(1)
Q&A:
(0)
EZT-230 Special NC Switched Screwcap Cross Trap Kit
Magnifying glass
Hover image to zoom
$83.58 each
In Stock
In Stock
Get 38 Wed, Sep 23
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Diameter (Inches)
3/4" Diameter

Description

Suitable for many applications, the SmartTrap line offers the most comprehensive range of transparent condensate traps with float switch overflow protection. This kit includes a tamper resistant cleaning cap, clear u bend and easy access cleaning ports.

Specifications:
  • Diameter - 3/4"
  • U Bend Type - Sch. 40 PVC
  • Drop - 1"
  • Brush - Yes
  • Switch - Yes
  • Cable Length - 72"
  • Waterless - No
  • Plenum - No

Specs

Product Type:

Trap

Type:

Condensate Trap

Diameter (Inches):

3/4"

Includes:

Brush

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with product and service !

On our recently purchased house the A/C was lacking a correct drain, clean out and safety shutoff. The A/C company offered to install one for $75 and I opted to do my own. Better product than they were installing and my hourly rate was much less.
Joe
Deland, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy