Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Gas Connector w/ 1/2" MIP x 1/2" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Gas Connector w/ 1/2" MIP x 1/2" MIP Fittings (60" Length)

Brand:
Eastman
SKU:
30YE505060
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Gas Connector w/ 1/2" MIP x 1/2" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom
$25.51 each
In Stock
In Stock
Get 17 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
The Eastman Steel-Flex gas connector is made of stainless steel with a yellow epoxy coating. The deep corrugations of the connector provide structural support against crushing, kinking and cracking. The epoxy coating is designed to withstand long exposure to household chemicals and harsh environments. This is a highly durable connector with zinc-plated steel FIP fittings. CSA certified in both US and Canada. This connector can be used as a gas supply line in HVAC applications, water heaters, ranges, and other appliances. Works with propane or natural gas.

  • Yellow epoxy coated stainless steel 304 (ASTM 240).
  • For most ranges and boilers with gas ratings up to 164,200 BTUs.
  • Provides extra protection from corrosion, household chemicals, and plumbing repair products.
  • Gas connector and fittings used for Natural Gas and LP.
  • Zinc-Plated Steel S45C Fittings.
  • Approved for indoor and outdoor use.
  • Includes (2) 5/8 in. FLR x 1/2 in. MIP fittings.
  • CSA Certified.
  • DuraCoat epoxy coating protects against corrosion, stains, and UV.
  • Includes: 18 in. gas connector, and fittings.
  • Temperature rating: -20 Degrees F to 150 Degrees F+.
  • 100% Leak Tested - Factory tested for peace of mind.
  • Certified to: ANSI Z 21.24/CSA 6.10, ANSI Z 21.69/CSA 6.16, ANSI Z 21.75/CSA 6.27, Commonwealth of Massachusetts Board of State Examiners (except 48 in., 60 in., 72 in.), City of New York-MEA #376-92-M.

Specs

–
NG Capacity (BTU):

93200

Size:

1/2"

Coating:

Yellow Coated

ID:

1/2"

Connection Type:

MIP x MIP

Length (Inches):

60"

LP Capacity (BTU):

149120

OD:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
NG Capacity (BTU)
Size
Coating
ID
Connection Type
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Gas Connector w/ 1/2" MIP x 1/2" MIP Fittings (60" Length)
1/2" ID (5/8" OD) Gas Connector w/ 1/2" MIP x 1/2" MIP Fittings (60" Length)
SKU: 30YE505060
93200
1/2"
Yellow Coated
1/2"
MIP x MIP
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy