Apply to be a TradeMaster!
Main product image of 3/4" ID (1" OD) Bagged Gas Connector w/ 3/4" MIP x 3/4" FIP Fittings (24" Length)
Magnifying glass
Hover image to zoom

3/4" ID (1" OD) Bagged Gas Connector w/ 3/4" MIP x 3/4" FIP Fittings (24" Length)

Brand:
Eastman
SKU:
40YE545524B
Rating:
(0)
Q&A:
(0)
3/4" ID (1" OD) Bagged Gas Connector w/ 3/4" MIP x 3/4" FIP Fittings (24" Length)
Magnifying glass
Hover image to zoom
$29.85 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x FIP Connection
Product Highlight: Size
3/4"

Description

–
The Eastman 1 in. OD gas connector is designed to connect most major brands of tankless water heaters and very high-usage appliances to a shut-off valve. The connector is certified for use with most tankless water heaters with gas ratings up to 290,900 BTUs. Epoxy Coating provides extra protection from corrosion, chemical stains from common household products, and UV rays and is approved for indoor/outdoor use.

  • For tankless water heaters with gas ratings up to 290,900 BTUs.
  • Gas connector and fittings used for Natural Gas and Liquid Propane.
  • Approved for indoor and outdoor use.
  • Easy to install, no special tools required.
  • Stainless steel flexible connectors with deep corrugations enhance flexibility.
  • DuraCoat epoxy coating protects against corrosion, stains, and UV.
  • Temperature rating: -20 Degrees F to 150 Degrees F+.
  • 100% Leak Tested - Factory tested for peace of mind.
  • Certified to: ANSI Z 21.24/CSA 6.10, ANSI Z 21.69/CSA 6.16, ANSI Z 21.75/CSA 6.27, Commonwealth of Massachusetts Board of State Examiners (except 48 in., 60 in., 72 in.), City of New York-MEA #376-92-M.

Specs

–
LP Capacity (BTU):

465440

OD:

1"

Connection Type:

MIP x FIP

Coating:

Yellow Coated

Length (Inches):

24"

ID:

3/4"

NG Capacity (BTU):

290900

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
LP Capacity (BTU)
OD
Connection Type
Coating
Length (Inches)
CURRENT ITEM
Product Image of 3/4" ID (1" OD) Bagged Gas Connector w/ 3/4" MIP x 3/4" FIP Fittings (24" Length)
3/4" ID (1" OD) Bagged Gas Connector w/ 3/4" MIP x 3/4" FIP Fittings (24" Length)
SKU: 40YE545524B
465440
1"
MIP x FIP
Yellow Coated
24"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy