Apply to be a TradeMaster!
Main product image of 22" ID / 24" OD Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom

22" ID / 24" OD Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)

Brand:
Eastman
SKU:
60086-EASTMAN
Rating:
(0)
Q&A:
(0)
22" ID / 24" OD Water Heater Drain Pan w/ 1" PVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom
$15.53 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
22"
Product Highlight: OD
24"
Product Highlight: ID
22"

Description

–
The Eastman water heater drain pans are essential safeguards against potential water heater leaks or runoff, preventing permanent damage to nearby fixtures and floors. These drain pans are available in various sizes such as 20 in., 24 in., 26 in., 28 in., and 30 in. inner diameters with corresponding outer diameters of 22 in., 24 in., 26 in., 28 in., 30 in., and 32 in., respectively, are constructed with durable aluminum to provide extra strength and longevity.

Specifically designed for use with gas water heaters, these drain pans serve as a wise investment, capable of catching any leaks when properly installed. Each pan includes a 1-inch PVC drain fitting, facilitating easy connection to a drain pipe through a pre-cut side opening. This not only ensures effective functionality but also contributes to significant cost savings by averting the need for expensive repairs.

Features & Benefits:
  • Use with electric and gas water heaters.
  • Includes drain fittings.
  • Built with aluminum for extra strength and durability.
  • Prevents damages caused by water heater leaks.
  • Includes 1 in. PVC fitting for drain pipe connection through a pre-cut side opening.
  • Protects nearby fixtures and floors from water runoffs.
  • Inexpensive investment compared to fixing damages.

Specs

–
Material:

Aluminum

Size:

22"

OD:

24"

ID:

22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy