Apply to be a TradeMaster!
Main product image of 30" ID / 32" OD Water Heater Drain Pan w/ 1" CPVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom

30" ID / 32" OD Water Heater Drain Pan w/ 1" CPVC Drain Fitting (Aluminum)

Brand:
Eastman
SKU:
60094CPN
Rating:
(0)
Q&A:
(0)
30" ID / 32" OD Water Heater Drain Pan w/ 1" CPVC Drain Fitting (Aluminum)
Magnifying glass
Hover image to zoom
$37.70 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30"
Product Highlight: ID
30"
Product Highlight: Material
Aluminum
Product Highlight: OD
32"

Description

–
The Eastman water heater drain pans are essential for preventing permanent damage to nearby fixtures and floors in the event of a water heater leak or runoff. These drain pans, available in 20 in. x 22in. OD, 22 in. x 24in. OD, 24 in. x 26 in. OD, 26 in. x 28 in. OD, 28 in. x 30 in. OD and 30 in. x 32 in. OD, respectively, serves as a valuable investment by efficiently catching leaks, ultimately saving you from costly repairs.

Constructed with durable aluminum, these drain pans offer extra strength and longevity. Specifically designed for use with gas water heaters, each pan comes equipped with a 1 in. CPVC drain fitting for easy connection to a drain pipe through a pre-cut side opening. Invest in the Eastman water heater drain pan for peace of mind, knowing that potential water heater leaks are efficiently contained, protecting your fixtures and floors.

Features & Benefits:
  • Use with electric and gas water heaters.
  • Includes CPVC drain fittings.
  • Used to prevent permanent damage to fixtures and floors caused by water heater leaks and runoffs.
  • Built with aluminum for extra strength and durability.

Specs

–
Size:

30"

ID:

30"

Material:

Aluminum

OD:

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy