Apply to be a TradeMaster!
Main product image of Aerial Sensor for Connection to MSC-1 Panel
Magnifying glass
Hover image to zoom

Aerial Sensor for Connection to MSC-1 Panel

Brand:
Easy Heat
SKU:
MSA-1
Rating:
(0)
Q&A:
(0)
Aerial Sensor for Connection to MSC-1 Panel
Magnifying glass
Hover image to zoom
$726.90 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
MSC-1
Product Highlight: Height
3"
Product Highlight: Width (Inches)
3-1/2" Width
Product Highlight: Connection Type
1/2" NPT Connection

Description

–
The MSA-1 sensor detects falling or blowing snow coming in contact with the sensor grid, then sends a signal to the MSC-1 to energize heating equipment (snow melting or de-icing cables, etc.). The sensor operates on low voltage supplied by the MSC-1 control unit and has a built in 1/2" NPT conduit connection and includes 10´ of wire for connection back to the MSC-1.

The MSA-1 is well suited for mast mounting and custom positioning. Rounded features and neutral color allows the sensor to discreetly blend into almost any environment. The MSA-1 connection wire may be extended up to 500´ with an appropriately rated 18-20 AWG 3 wire unshielded cable.

Specs

–
Used With:

MSC-1

Height:

3"

Width (Inches):

3-1/2"

Connection Type:

1/2" NPT

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy