Apply to be a TradeMaster!
Main product image of Control Panel w/ TS-1 Temperature Sensor for Snow & Ice Melting Installations
Magnifying glass
Hover image to zoom

Control Panel w/ TS-1 Temperature Sensor for Snow & Ice Melting Installations

Brand:
Easy Heat
SKU:
MSC-1
Rating:
(0)
Q&A:
(0)
Control Panel w/ TS-1 Temperature Sensor for Snow & Ice Melting Installations
Magnifying glass
Hover image to zoom
$3,160.69 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
4-3/4" Depth
Product Highlight: Height
10-1/4"
Product Highlight: Width (Inches)
11" Width
Product Highlight: Used With
PSR Heat Cable, ADKS De-Icing Cable, MSP-1, MSA-1, TS-1, MSG-1

Description

–
The MSC-1control panel manages snow and ice melting systems for sidewalks, driveways, gutters and downspouts. Suitable for controlling heating cables and mats, the MSC-1 can monitor snow and ice accumulation in three separate snow melting application zones. The MSC-1 programming allows each zone to be controlled independently or on a priority basis.

The MSC-1 can access information from three different types of moisture sensors - surface (in-ground), aerial and gutter - and one type of temperature sensor. The surface, aerial and gutter sensors detect moisture (snow, ice, sleet, etc.) and send appropriate signals to the MSC-1. Similarly, the temperature sensor sends temperature data back to the MSC-1. Independent temperature and moisture information is processed by the MSC-1 to ensure that heating equipment will only be energized during freezing conditions. Each MSC-1 must have a temperature sensor, TS-1, in order to function. The TS-1 is included with each MSC-1.

The TS-1 temperature sensor measures outside temperatures and is placed in the area that best represents the outdoor temperature conditions. The TS-1 operates on low voltage provided by the MSC-1 control unit and allows the MSC to determine when to activate snowmelting or de-icing equipment. Easily affixed to a wall or fascia by two screws, the TS-1's small size and neutral color allows the sensor to discreetly blend with almost any background. The TS-1 is supplied with 10' (3.05m) of connection wire which may be extended up to 500' (152.40m) with an appropriately rated 18 - 20 AWG 3 wire unshielded cable Features:
  • Automatic snow/ice melting control
  • Housed in enclosure suitable for commercial/industrial applications
  • LCD display, programming, and associated indicator lights for operation of each zone
  • Manual zone activiation
  • UL Listed to US and Canadian safety standards
  • Hold on Time: Adjustable 0-10 hours in half-hour increments
  • Maximizes energy efficiency
  • Monitors and controls 3 separate zones, sequentially or independently
  • Reduced power requirements when priority operation mode is used

Specs

–
Voltage:

120v

Depth (Inches):

4-3/4"

Height:

10-1/4"

Width (Inches):

11"

Humidity Range:

0 to 90% RH (non-condensing)

Ambient Temperature:

-4°F to 50°F

Used With:

PSR Heat Cable

ADKS De-Icing Cable

MSP-1

MSA-1

TS-1

MSG-1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy