Apply to be a TradeMaster!
Main product image of Gutter Sensor for Connection to MSC-1 Panel
Magnifying glass
Hover image to zoom
Gutter Sensor for Connection to MSC-1 Panel
Magnifying glass
Hover image to zoom
$726.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
MSC-1
Product Highlight: Height
1-1/4"
Product Highlight: Width (Inches)
3.4" Width
Product Highlight: Depth (Inches)
2.8" Depth

Description

–
The MSG-1 detects moisture on roofs and in gutters. Roof moisture detection is made with the unique sensor wire design, and gutter moisture detection is made by the sensing grid on the bottom on the MSG-1 housing. The MSG housing sits directly in the gutter and the sensor wire is secured to the roof. The combination roof and gutter detection system provides quick detection of potentially damaging roof and gutter icing conditions.

As soon as moisture is detected, the MSG-1 sends a signal to the MSC-1 to energize deicing cables. The sensor operates on low voltage provided by the MSC-1 control unit and includes 10' of wire for connection back to the MSC-1 as well as mounting hardware. The MSG-1 connection wire may be extended up to 500?' with an appropriately rated 18-20AWG 3 wire unshielded cable. The main components of the MSG?1 are shown in Fig.1, Kit also includes: (6) coated clips (1) mounting screw (1) coated strapping

Specs

–
Used With:

MSC-1

Height:

1-1/4"

Width (Inches):

3.4"

Depth (Inches):

2.8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will this work with my existing GC-1

Asked by curious contractor 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes. The GC-1 controller includes the MSG-1 sensor which detects moisture on roofs and in gutters. If the temperature detected by the GC1 is below 38°F and the MSG-1 sensor detects moisture, the controller will apply power to the heating cable.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy