Apply to be a TradeMaster!
Main product image of Magnetic Power Contactor, 40 amps, 240 Vac
Magnifying glass
Hover image to zoom
Magnetic Power Contactor, 40 amps, 240 Vac
Magnifying glass
Hover image to zoom
$243.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
The PC Series Magnetic Power Contactors are resistance rated and may be utilized to switch or interrupt high voltage and/or high current loads with low voltage control devices. All units are CSA Certified and UL recognized and are complete with a NEMA 1 enclosure.

Specs

–
Amps (240V):

40

Voltage:

240v

NEMA Rating:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy