Shop Resideo Sale
Main product image of Roof & Gutter Deicing Cable Assortment w/ RS2 Control
Magnifying glass
Hover image to zoom

Roof & Gutter Deicing Cable Assortment w/ RS2 Control

Brand:
Easy Heat
SKU:
RKF-ADKS
Rating:
(0)
Q&A:
(0)
Roof & Gutter Deicing Cable Assortment w/ RS2 Control
Magnifying glass
Hover image to zoom
$873.43 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
This starter kit contains two of each of the following:
  • ADKS100 (20' length, 100 watts)
  • ADKS150 (30' length, 150 watts)
  • ADKS300 (60' length, 300 watts)
  • ADKS400 (80' length, 400 watts)
  • ADKS500 (100' length, 500 watts)


The kit also contains the RS2, residential roof and gutter deicing control. This unit automatically controls operation and energy usage of electric roof deicing cable. The RS2 requires two conditions to be present before it energizes roof deicing cable: both cold temperatures (on, 38 degrees F; off, 48 degrees F) and the presence of run-off water from the roof in contact with its sensor wire. If only one of these conditions exists, the control will not energize the cable. The control is rated at 10 amps at 120 VAC, and requires one per cable. It is CSA certified.

EasyHeat roof and gutter de-icing products are engineered to protect properties from the damage caused by ice dam formations. EasyHeat's electric heating cables economically and efficiently reduce ice formation along roof edges, in gutters, drains and downspouts to provide a path for meltwater, allowing it to flow off the structure.

ADKS is a fixed resistance, pre-terminated cable. It is CSA Certified and UL Listed to Canadian safety standards. Features a three wire grounded plug with a 6-foot/2-meter power cord, and includes an appropriate number of roof clips and cable spacers.

This product is for the sole intended use of preventing ice dams from forming on inclined roofs with tab shingles, in gutters and in downspouts. It must never be installed on a flat roof or on combustible materials. It is not suitable for use on metal roofs.

Includes:
  • De-icing Cable
  • Shingle Clips
  • Cable Spacers
  • Installation Instructions
  • Electrical Panel Labels

Specs

–
Application:

Freeze Prevention

Type:

ADKS De-Icing Cable

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy