Shop Resideo Sale
Main product image of 200 ft Reel of 120 VAC SR Trace Roof & Gutter Deicing Cable
Magnifying glass
Hover image to zoom

200 ft Reel of 120 VAC SR Trace Roof & Gutter Deicing Cable

Brand:
Easy Heat
SKU:
SR51J200
Rating:
(0)
Q&A:
(0)
200 ft Reel of 120 VAC SR Trace Roof & Gutter Deicing Cable
Magnifying glass
Hover image to zoom
$1,321.36 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.15 Amps
Product Highlight: Length (Feet)
200' Length
Product Highlight: Voltage
120v

Description

–
Easy Heat's SR Trace offers an effective solution to cold-weather-related problems by keeping pipes from freezing or eliminating ice dams on drains and rooftops. SR Trace is a self-regulating heating cable that automatically varies its heat output with changes in surrounding temperature. (The colder it gets, the more heat is generated by the cable). Because of this, the SR Trace can be overlapped, minimizing the risk of damaging temperature sensitive roof coating. The SR Trace roof and gutter deicing cable is available with a power density of 5 watts per foot dry and 8 watts per foot wet. All cables are UL Listed.

As snow accumulates on a roof in winter, inadequate ceiling insulation and/or roof venting can allow the roof surface above heated areas of the building to get warm enough to melt some of the snow on the roof surface, even on cold winter days. This water will then flow down the roof and may accumulate and freeze in gutters, possibly even overflowing them and forming long icicles. Continued freezing of this water causes the layer of ice to build up that can eventually can become several inches thick. This results in water "ponding", at the warm/ cold transition point of the roof, and seeping between the shingles. Once water gets under the shingles, it can leak through the roof sheathing, at nail holes or other roof penetrations and down inside the building walls, ceiling, etc. By applying heating cable on the roof edge above the overhang, and in the gutter and downspouts, water melting on the roof will always have a clear path to the ground.

How it Works: A special self-regulating core is at the center of the SR Trace cable. This core is conductive and adjusts according to the surrounding temperatures. When it is cold, the cable's core has many conductive paths that generate enough heat to keep the water flowing in the pipe. As the surrounding temperature warms, there are fewer conductive paths and less heat is generated. This self-regulating technology ensures the right amount of heat when and where it is needed.


**Image may not be exact representation of item.**

Specs

–
Amperage:

0.15

Length (Feet):

200'

Application:

Freeze Prevention

Voltage:

120v

Type:

SR Trace Cable

Wattage Per Ft.:

5 (Dry)

8 (Wet)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy