Apply to be a TradeMaster!
Main product image of Lampholder, Plastic Guard, Push Switch, 13A, 25 Ft Cord, 18-2 Sjt Cord, Trouble Lamp, 125V, 75W, 1078-25-BU
Magnifying glass
Hover image to zoom

Lampholder, Plastic Guard, Push Switch, 13A, 25 Ft Cord, 18-2 Sjt Cord, Trouble Lamp, 125V, 75W, 1078-25-BU

Brand:
Eaton
SKU:
1078-25-BU
Rating:
(0)
Q&A:
(0)
Lampholder, Plastic Guard, Push Switch, 13A, 25 Ft Cord, 18-2 Sjt Cord, Trouble Lamp, 125V, 75W, 1078-25-BU
Magnifying glass
Hover image to zoom
$49.29 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
13 Amps
Product Highlight: Color
Yellow, Black
Product Highlight: Voltage
125v
Product Highlight: Material
Thermoplastic

Description

–
Eaton lampholder, Plastic guard, Push switch, 13A, Medium base, 25 ft cord, 18-2 SJT cord type, Yellow, black, Trouble lamp, Thermoplastic, 5-15R, 125V, 75W 131509

Eaton lampholders

Eaton's lampholders offerA variety of materials forA wide range of incandescentAnd fluorescentApplications including electrical equipment, harnessesAnd light strings.

Specs

–
NEMA Rating:

5-15R

Amperage:

13

Color:

Yellow

Black

Product Type:

Lampholder

Voltage:

125v

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy