Apply to be a TradeMaster!
Filter menu expanded

Filters

258 items
Reset

SORT

Product Availability
–

Show In Stock Only (70)

Product Type
–

Electrical Fitting (1)
Electrical Outlet (13)
Electrical Part (241)
Light Switch (3)

Brand
–

Appleton (1)
Eaton (77)
Leviton (166)
Lithonia Lighting (1)
Pass & Seymour (7)
RACO (1)
Southwire (5)

Color
–

Black (23)
Brass (8)
Bronze (1)
Brown (5)
Clear (4)
Gray (3)
Green (1)
Ivory (8)
Nickel (1)
Red (1)

Wattage
–

75 (1)
100 (2)
120 (1)
150 (4)
250 (1)
600 (1)
660 (21)
750 (1)

NEMA Rating
–

1-15P (3)
1-15R (13)
5-15R (3)

Review Score
–

(8)
(1)
(1)

Price Range
–

Under $1 (1)
$1 to $5 (53)
$5 to $10 (144)
$10 to $15 (37)
$15 to $20 (6)
$20 to $25 (2)
$30 to $35 (4)
$35 to $40 (4)
$40 to $45 (2)
$45 to $50 (3)

Lamp Holders

Help Face
Need a little help?
258 items
Grid
List
Compare
Product Image of Keyless Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
$3.33 each
In Stock
Get 297 by Tue, Nov 24
In Stock
Get 297 by Tue, Nov 24
Compare
Product Image of Keyless Incandescent Lampholder, Medium Base - White (600V)
$3.55 each
In Stock
Get 531 by Tue, Nov 24
In Stock
Get 531 by Tue, Nov 24
Compare
Product Image of Keyless Incandescent Lampholder w/ 6" Pigtail Leads, Medium Base - White (600V)
$3.77 each
In Stock
Get 19 by Tue, Nov 24
In Stock
Get 19 by Tue, Nov 24
Compare
Product Image of Incandescent Lampholder, Medium Base, Pull Chain - White (660W)
Incandescent Lampholder, Medium Base, Pull Chain - White (660W)
SKU: 8827-CW4
Leviton
SKU: 8827-CW4
Brand: Leviton
$5.42 each
In Stock
Get 65 by Tue, Nov 24
In Stock
Get 65 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Low Profile - White (660W)
$2.38 each
BOX UP & SAVE 5%
$22.50 box of 10
$2.25 each
In Stock
Get 100 by Tue, Nov 24
In Stock
Get 100 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder, Medium Base, Captive Nut Screws Packed Bulk, Tall Profile - White (660W)
$2.68 each
BOX UP & SAVE 3%
$26.10 box of 10
$2.61 each
In Stock
Get 70 by Tue, Nov 24
In Stock
Get 70 by Tue, Nov 24
Compare
Product Image of Incandescent Lampholder, Medium Base, Pull Chain w/ 6" Pigtail Leads - White (660W)
$4.39 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Medium Base, 1 Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Pipe Mount, Single Circuit, Back Wired (White)
$13.04 each
In Stock
Get 20 by Tue, Nov 24
In Stock
Get 20 by Tue, Nov 24
Compare
Product Image of Snap-in Lamp Support Clip For Horizontal Mount 2g11 Base Twin Tube Fluorescent Lampholder
$2.16 each
In Stock
Get 80 by Tue, Nov 24
In Stock
Get 80 by Tue, Nov 24
Compare
Product Image of G24Q-3, GX24Q-3 Base, 26w 4-pin, 10mm Compact Fluorescent Lampholder Snap-in (Orange) White Body
$9.59 each
In Stock
Get 11 by Tue, Nov 24
In Stock
Get 11 by Tue, Nov 24
Compare
Product Image of Gx23, Gx23-2 Base, 2-pin, Compact Fluorescent Lampholder, Bottom Screw-down (Black) White Body
$7.03 each
In Stock
Get 45 by Tue, Nov 24
In Stock
Get 45 by Tue, Nov 24
Compare
Product Image of Snap-in Lamp Support Clip For Vertical Mount 2g11 Base Twin Tube Fluorescent Lampholder
$2.32 each
In Stock
Get 167 by Wed, Nov 25
In Stock
Get 167 by Wed, Nov 25
Compare
Product Image of Vapor Proof Fixture with 3/4" Knockouts (100W)
Vapor Proof Fixture with 3/4" Knockouts (100W)
SKU: VFI100W75CG
Southwire
SKU: VFI100W75CG
Brand: Southwire
(1)
$37.73 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder T8/t12 (g13 Base) Medium Bi-pin Medium Height Snap In Post Mount (White)
$4.80 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Compare
Product Image of Par Lamp Holder (Gray)
Par Lamp Holder (Gray)
SKU: WPAR50
Southwire
SKU: WPAR50
Brand: Southwire
$4.20 each
In Stock
Get 4 by Wed, Nov 25
In Stock
Get 4 by Wed, Nov 25
Compare
Product Image of Mogul to Medium Socket Adapter - White (250V, 660W)
Mogul to Medium Socket Adapter - White (250V, 660W)
SKU: 8681-PASS-SEYMOUR
Pass & Seymour
SKU: 8681-PASS-SEYMOUR
(1)
$4.80 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of Medium G13 Base, Bi-pin, Linear Fluorescent Lampholder, Low Profile, Slide-on, Turn-type, Quick-connect 18awg Solid Or Str Tinned (White)
$4.49 each
In Stock
Get 25 by Tue, Nov 24
In Stock
Get 25 by Tue, Nov 24
Compare
Product Image of 660w/ 250v Medium Base One-Piece Porcelain Outlet Box Mount Incandescent Lampholder (White)
$9.04 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Pull Chain Incandescent Lampholder, Medium Base, 2 Terminal Screws - White (660W)
$10.36 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Unglazed Porcelain, Pony Cleat, Single Circuit, Open Terminal
$12.89 each
In Stock
Get 22 by Wed, Nov 25
In Stock
Get 22 by Wed, Nov 25
Compare
Product Image of Medium Base Incandescent Lampholder, 2 Terminal Screws - White
$6.48 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Medium Base, T8 Only Bi-pin, Fluorescent Lampholder, Low Profile (White) Captive Nut & Screw
$4.98 each
In Stock
Get 11 by Fri, Nov 27
In Stock
Get 11 by Fri, Nov 27
Compare
Product Image of Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
$6.55 each
In Stock
Get 15 by Fri, Nov 27
In Stock
Get 15 by Fri, Nov 27
Compare
Product Image of Keyless Incandescent Lampholder, Medium Base - White (660W)
$8.14 each
BOX UP & SAVE 2%
$79.50 box of 10
$7.95 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of Lampholder, Incandescent, Medium Base, Single Circuit, 660w-250v Black Rubber
$5.01 each
In Stock
Get 41 by Tue, Nov 24
In Stock
Get 41 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-pin, No Post Mounted (White)
$2.30 each
In Stock
Get 145 by Tue, Nov 24
In Stock
Get 145 by Tue, Nov 24
Compare
Product Image of GX24Q-4 Base, 42w 4-pin, 10mm Compact Fluorescent Lampholder, Bottom Snap-in (Yellow) White Body
$12.63 each
In Stock
Get 16 by Tue, Nov 24
In Stock
Get 16 by Tue, Nov 24
Compare
Product Image of Medium Base, T8 Only Bi-pin, Fluorescent Lampholder, Low Profile, Slide-on (White)
$10.06 each
In Stock
Get 6 by Tue, Nov 24
In Stock
Get 6 by Tue, Nov 24
Compare
Product Image of Medium Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Bracket Mount, Single Circuit, Back Wired, (Black)
$5.67 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Medium Base, 1 Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Pipe Mount, Single Circuit, Back Wired (White)
$12.22 each
In Stock
Get 32 by Tue, Nov 24
In Stock
Get 32 by Tue, Nov 24
Compare
Product Image of Slide-On Fluorescent Lampholder for Medium Bi-Pin Lamps - White
$6.49 each
In Stock
Get 12 by Fri, Nov 27
In Stock
Get 12 by Fri, Nov 27
Compare
Product Image of Medium Base, T8 Only Bi-pin, Fluorescent Lampholder, Low Profile, Screw Mount (White) Bulk Pack
$4.45 each
In Stock
Get 23 by Tue, Nov 24
In Stock
Get 23 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-pin, 660w-600v (White)
$2.47 each
In Stock
Get 33 by Tue, Nov 24
In Stock
Get 33 by Tue, Nov 24
Compare
Product Image of Fluorescent Lampholder, Dedicated T8, 16mm Lamp Center, Small Bi-pin, w/ Post Mounted (White)
$2.29 each
In Stock
Get 102 by Tue, Nov 24
In Stock
Get 102 by Tue, Nov 24
Compare
Product Image of Indoor 660W, 125V 2-pole, 2-wire Pull Chain Lampholder w/ 2 Outlets Pull Chain Controls Lamp Socket Only, While Outlet Is Continuously Live (Black)
$8.72 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of Gx23, Gx23-2 Base, 2-pin, Compact Fluorescent Lampholder, Screw-down (Black) White Body
$6.76 each
In Stock
Get 35 by Tue, Nov 24
In Stock
Get 35 by Tue, Nov 24
Compare
Product Image of Miniature Base, T5 Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Snap-in Or Slide-on, Lamp-lock, Quickwire 18awg Solid Or Str Tinned (White)
$8.18 each
In Stock
Get 15 by Tue, Nov 24
In Stock
Get 15 by Tue, Nov 24
Compare
Product Image of Medium Base, 1 Piece, Keyless, Incandescent, Unglazed Porcelain Lampholder, Bracket Mount, Single Circuit, Back Wired, (White)
$8.94 each
In Stock
Get 9 by Wed, Nov 25
In Stock
Get 9 by Wed, Nov 25
Compare
Product Image of Par Lamp Holder (White)
Par Lamp Holder (White)
SKU: WPAR50W
Southwire
SKU: WPAR50W
Brand: Southwire
$4.20 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Bushings, Single Circuit, Back Wired
$9.16 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 660w-600v, Medium Base, Bi-pin, Linear Fluorescent Lampholder, Tall Profile, Slide-on, Turn-type, Quick-connect 18awg Solid Or Str Tinned (White)
$4.73 each
In Stock
Get 11 by Fri, Nov 27
In Stock
Get 11 by Fri, Nov 27
Compare
Product Image of Linear Fluorescent Lampholder, Medium Base, w/ Panel Locator Post - White (660W)
$2.79 each
In Stock
Get 7 by Tue, Nov 24
In Stock
Get 7 by Tue, Nov 24
Compare
Product Image of Thermoplastic Medium Fluorescent Lampholder For T-8 & T-12 Lamps, Recessed Double Contact
$5.02 each
In Stock
Get 20 by Fri, Nov 27
In Stock
Get 20 by Fri, Nov 27
Compare
Product Image of Gx23, Gx23-2 Base, 2-pin, Compact Fluorescent Lampholder, Horizontal, Snap-in (Black) Color Code, Quick-connect 18awg Solid Or Str Tinned White Body
$6.52 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Thermoplastic Medium Fluorescent Lampholder 660w-600v, Shallow Base For T-8 & T-12 Lamps
$5.54 each
In Stock
Get 13 by Fri, Nov 27
In Stock
Get 13 by Fri, Nov 27
Compare
Product Image of Lampholder, Incandescent, Medium Base, Aluminum Shell, Removable Turn Knob, Single Circuit, Brass
$9.83 each
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Out of Stock
Get it by Wed, Dec 9 - Wed, Dec 16
Compare
Product Image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact
$12.51 each
In Stock
Get 15 by Mon, Nov 30
In Stock
Get 15 by Mon, Nov 30
Compare
Product Image of Lampholder, Candelabra Base, One Piece, Keyless, Incandescent, Hickey Mount, Single Circuit
$6.92 each
In Stock
Get 8 by Fri, Nov 27
In Stock
Get 8 by Fri, Nov 27
Resources
FAQs, Manuals & Videos
Articles
More About Lamp Holders

Lamp holders are the sockets that mount a light bulb to a fixture, outlet box, or cord and complete the electrical connection between the wiring and the lamp. Electricians and maintenance crews rely on them for everything from replacing a burned-out porcelain socket in a utility room to wiring a new pendant fixture on a job site. Medium base keyless lampholders carry a 660 watt, 250 volt rating, which covers most incandescent and compatible LED replacement bulbs used in commercial and residential settings. Porcelain and phenolic housings resist heat buildup better than plastic, so crews often specify porcelain versions for enclosed fixtures or high-wattage applications. Mounting styles vary too: some lamp holders thread directly into an outlet box, others clamp onto a pipe or stud, and pull chain versions add a built-in switch for standalone use. Getting the base type, mount style, and wattage rating right the first time keeps a repair call from turning into a second trip for a replacement part.

Subcategories

  • Medium Base (E26) Lampholders: Medium base lampholders use the E26 socket, the same standard-size base found on most household and commercial incandescent and LED bulbs. Keyless medium base models rated at 660 watts and 250 volts show up constantly in utility rooms, stairwells, and basements where a fixture needs a simple on/off connection without a built-in switch. Porcelain versions handle sustained heat from higher-wattage bulbs better than plastic housings, making them a common choice for enclosed or recessed fixtures. Electricians reach for these when replacing a worn socket in an existing fixture or wiring new outlet box mount fixtures.
  • Candelabra Base (E12) Lampholders: Candelabra base lampholders use the smaller E12 socket, designed for decorative fixtures like chandeliers, sconces, and nightlights rather than general work lighting. One-piece keyless designs in unglazed porcelain hold up in enclosed fixtures where heat has nowhere to escape. Contractors installing decorative lighting packages in finished spaces typically stock these alongside medium base holders since the two base sizes aren't interchangeable without an adapter. The smaller footprint also makes them useful in tight fixture housings where a standard E26 socket won't fit.
  • Pull Chain Lampholders: Pull chain lampholders add a built-in switch to a medium base socket, letting a fixture turn on and off without a separate wall switch. Porcelain outlet box mount versions are common in basements, closets, garages, and attics where a hardwired switch was never installed. Maintenance techs favor this style for retrofit work since it eliminates the need to run new switch wiring. The mechanism sits inside the housing, so the fixture keeps a clean profile even with the added switch function.
  • Weatherproof Lampholders: Weatherproof lampholders are built for wet or damp locations, with sealed housings that keep moisture out of the socket and wiring connections. Models rated for 660 watts at 250 volts on a single circuit, with factory-attached leads for a direct wire connection instead of screw terminals, are common on exterior fixtures. Contractors use them on porches, exterior utility lights, and outdoor sign fixtures where a standard interior-rated socket would corrode or fail. The sealed design also holds up better against dust and debris in unconditioned spaces like crawlspaces and attics.

Buying Guide

Start with the bulb base size the fixture calls for, since E26 medium base and E12 candelabra base sockets aren't interchangeable without an adapter. Most general-purpose fixtures, from ceiling boxes to work lights, use medium base holders, while chandeliers, sconces, and other decorative fixtures typically call for candelabra base. Next, match the wattage and voltage rating to the bulb being installed; a 660 watt, 250 volt rating covers the vast majority of incandescent and LED-compatible applications, but higher-output fixtures may need a holder rated for more. Housing material matters more than it seems: porcelain and phenolic resist heat buildup in enclosed fixtures, while plastic works fine in open, low-wattage applications where cost and weight are the bigger concern. Mounting style narrows the choice further. Outlet box mount lamp holders thread directly into a standard box, pipe mount versions clamp onto threaded pipe or stud, and pull chain styles add a built-in switch for locations without a wall switch. For exterior or damp-location work, choosing Lamp Holders rated for wet or damp locations prevents moisture from reaching the socket contacts and wiring. Getting these four factors right, base size, wattage rating, housing material, and mounting style, before ordering avoids a mismatched part and a second trip for a straightforward fixture repair or install.

Frequently Asked Questions

What's the difference between a medium base and candelabra base lamp holder?

Medium base lamp holders use the E26 socket, the standard size for most household and commercial bulbs, while candelabra base holders use the smaller E12 socket found in chandeliers, sconces, and decorative fixtures. The two aren't interchangeable without an adapter, so matching the base size to the fixture and bulb is the first step in choosing a replacement. Mixing them up means the bulb simply won't thread into the socket.

Can lamp holders be installed outdoors?

Certain lamp holders are built specifically for wet or damp locations, with sealed housings and factory-attached leads that keep moisture away from the electrical connections. Standard interior-rated lamp holders aren't designed for that exposure and can corrode or fail outdoors. Checking the location rating on the packaging or spec sheet before installing on a porch, exterior fixture, or unconditioned space prevents an early failure.

What wattage rating do lamp holders need?

Most medium base keyless lamp holders carry a 660 watt, 250 volt rating, which covers the large majority of incandescent and LED-compatible bulbs used in general lighting. Higher-wattage fixtures or specialty applications may call for a holder rated beyond that range. Matching the holder's rating to the bulb and fixture keeps the connection operating within its designed limits.

Why choose porcelain over plastic lamp holders?

Porcelain and phenolic housings handle sustained heat better than plastic, which matters most in enclosed fixtures or applications running higher-wattage bulbs. Plastic holders work fine in open, low-wattage fixtures where heat has room to dissipate. Enclosed fixture housings, recessed cans, and higher-wattage sign or utility lighting are common spots where porcelain earns its keep.

What's the purpose of a pull chain lamp holder?

Pull chain lamp holders build a switch into the socket housing, so a fixture can turn on and off without a separate wall switch. Retrofit jobs in basements, closets, attics, and garages commonly use this style since it avoids running new switch wiring. The switch mechanism sits inside the housing, keeping the fixture's profile the same as a standard keyless holder.