Apply to be a TradeMaster!
Main product image of Lampholder, 3.25" Box Mounting, Keyless Switch, 2W Outlet, Pull Chain, #14 -10 Awg, Porcelain, 669-SP
Magnifying glass
Hover image to zoom

Lampholder, 3.25" Box Mounting, Keyless Switch, 2W Outlet, Pull Chain, #14 -10 Awg, Porcelain, 669-SP

Brand:
Eaton
SKU:
669-SP
Rating:
(0)
Q&A:
(0)
Lampholder, 3.25" Box Mounting, Keyless Switch, 2W Outlet, Pull Chain, #14 -10 Awg, Porcelain, 669-SP
Magnifying glass
Hover image to zoom
$11.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
125v
Product Highlight: Material
Porcelain

Description

–
Eaton lampholder, 3.25 In box mounting, Keyless switch, 2W outlet, Pull chain, #14 - 10 AWG, Medium base, White, Porcelain, 125V, 660W, Top wiring 259906

Eaton lampholders

Eaton's lampholders offer a variety of materials for a wide range of incandescent and fluorescent applications including electrical equipment, harnesses and light strings.

Specs

–
Wiring:

Top Wiring

AWG:

14-10

Color:

White

Voltage:

125v

Product Type:

Lampholder

Material:

Porcelain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy