Apply to be a TradeMaster!
Main product image of Lampholder Socket Adapter, 1 Socket To 2 Sockets, Polarized, Keyless Switch, 250V, Ivory, 660W, 700V-BOX
Magnifying glass
Hover image to zoom

Lampholder Socket Adapter, 1 Socket To 2 Sockets, Polarized, Keyless Switch, 250V, Ivory, 660W, 700V-BOX

Brand:
Eaton
SKU:
700V-BOX
Rating:
(0)
Q&A:
(0)
Lampholder Socket Adapter, 1 Socket To 2 Sockets, Polarized, Keyless Switch, 250V, Ivory, 660W, 700V-BOX
Magnifying glass
Hover image to zoom
$7.68 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
250v
Product Highlight: Material
Thermoplastic
Product Highlight: Color
Ivory

Description

Eaton lampholder socket adapter, One socket to two sockets, Polarized, Keyless switch, 250V, Medium base, Ivory, Thermoplastic, 660W

Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.

Taps and adapters are made of high impact-resistant thermoplastic for long-term durability
Portable strip provides 7 surge-protected outlets anywhere for stereos, TV's, computers or other electronic-based equipment
Surge adapters provide full three mode surge protection for hot to neutral, hot to ground and neutral to ground (except 1156CG)

Specs

Product Type:

Lampholder Socket Adapter

Voltage:

250v

Material:

Thermoplastic

Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy