Apply to be a TradeMaster!
Main product image of Socket Adapter, 1 Socket To 1 125V Nema 1-15R Outlet, Polarized, 125V, Black, Nema 1-15R, 660W, 758B-BOX
Magnifying glass
Hover image to zoom

Socket Adapter, 1 Socket To 1 125V Nema 1-15R Outlet, Polarized, 125V, Black, Nema 1-15R, 660W, 758B-BOX

Brand:
Eaton
SKU:
758B-BOX
Rating:
(0)
Q&A:
(0)
Socket Adapter, 1 Socket To 1 125V Nema 1-15R Outlet, Polarized, 125V, Black, Nema 1-15R, 660W, 758B-BOX
Magnifying glass
Hover image to zoom
$2.73 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
125v

Description

–
Eaton socket adapter, One socket to one 125 Vac NEMA 1-15R outlet, Polarized, 125V, Medium base, Black, Thermoplastic, 1-15R, NEMA 1-15R, 660W

Eaton offers a broad line of accessories for a wide range of needs throughout the home. Surge protection adapters and grounded or ungrounded outlet taps and adapters are manufactured under rigorous quality standards and built with high-quality materials.

Taps and adapters are made of high impact-resistant thermoplastic for long-term durability
Portable strip provides 7 surge-protected outlets anywhere for stereos, TV's, computers or other electronic-based equipment
Surge adapters provide full three mode surge protection for hot to neutral, hot to ground and neutral to ground (except 1156CG)

Specs

–
Color:

Black

NEMA Rating:

1-15R

Product Type:

Socket Adapter

Material:

Thermoplastic

Voltage:

125v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy