Apply to be a TradeMaster!
Main product image of Metal Shell Lampholder, Lamp Stem Mounting, Push Through Actuator, Brass, Aluminum, 250V, 660W, 940ABD-BOX
Magnifying glass
Hover image to zoom

Metal Shell Lampholder, Lamp Stem Mounting, Push Through Actuator, Brass, Aluminum, 250V, 660W, 940ABD-BOX

Brand:
Eaton
SKU:
940ABD-BOX
Rating:
(0)
Q&A:
(0)
Metal Shell Lampholder, Lamp Stem Mounting, Push Through Actuator, Brass, Aluminum, 250V, 660W, 940ABD-BOX
Magnifying glass
Hover image to zoom
$10.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Color
Brass
Product Highlight: Voltage
250v

Description

–
Eaton lampholder, Lamp stem mounting, Metal shell lampholder, Push through actuator, Medium base, Brass, Aluminum, 250V, 660W 291005

Eaton lampholders

Eaton's lampholders offer a variety of materials for a wide range of incandescent and fluorescent applications including electrical equipment, harnesses and light strings.

Specs

–
Product Type:

Lampholder

Material:

Aluminum

Color:

Brass

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy