Shop Resideo Sale
Main product image of 2-Pole Definite Purpose Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom

2-Pole Definite Purpose Contactor (120V, 30 Amp)

Brand:
Eaton
SKU:
C25BNB230A
Rating:
(1)
Q&A:
(0)
2-Pole Definite Purpose Contactor (120V, 30 Amp)
Magnifying glass
Hover image to zoom
$124.14 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v
Product Highlight: Warranty
1 Year Warranty

Description

–
Image depicted is of the 24V model.

2-Pole Definite Purpose Contactor (120V, 30 Amp)

Product Features
  • Frame Size: Compact, two-pole
  • Type: Non-reversing
  • Inductive Full Load: 30 A
  • Model: Contactor
  • Connection: Quick
  • Enclosure: Open with metal mounting plate
  • Terminals: Binding head screw and quick connect terminals (side-by-side)
  • Amperage Rating: 30A
  • Resistive Load: 40 A
  • Number of Poles: Two-pole
  • Coil: 110-120 Vac, 50/60 Hz
  • Warranty: 1 year

Specs

–
Product Type:

Contactor

Amperage:

30

Voltage:

120v

Poles:

2

Hertz:

50/60

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Voltage
CURRENT ITEM
Product Image of 2-Pole Definite Purpose Contactor (120V, 30 Amp)
2-Pole Definite Purpose Contactor (120V, 30 Amp)
SKU: C25BNB230A
(1)
30
120v

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

SupplyHouse.com is the best! Really.

See headline. The part is what I ordered. Excellent service.
Joe
Ocean City, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy