Apply to be a TradeMaster!
Main product image of Eaton Freedom NEMA Pneumatic Timer, 10-180 Sec, 1NO/1NC, Top Mount
Magnifying glass
Hover image to zoom

Eaton Freedom NEMA Pneumatic Timer, 10-180 Sec, 1NO/1NC, Top Mount

Brand:
Eaton
SKU:
C320TP2
Rating:
(0)
Q&A:
(0)
Eaton Freedom NEMA Pneumatic Timer, 10-180 Sec, 1NO/1NC, Top Mount
Magnifying glass
Hover image to zoom
$788.27 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed, Normally Open
Product Highlight: Mount
Top

Description

–
Product Features
  • Pneumatic Timer
  • Top Mounted
  • 10 To 180 Second Timing Range
  • Used With: NEMA Size 00-2 or IEC Size A-K Freedom Series Starter or Contactor
  • 1no 1nc Timed Contacts
  • Units are convertible from OFF to ON Delay or vice-versa. Top mounted auxiliary contacts cannot be installed on device when timer is used.

Specs

–
Product Type:

Pneumatic

Position:

Normally Closed

Normally Open

Time Delay:

10-180 Sec

Mount:

Top

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy