Apply to be a TradeMaster!
Main product image of E47 Enclosed Precise Limit Switch, Plunger Actuator, SPDT, 20A
Magnifying glass
Hover image to zoom

E47 Enclosed Precise Limit Switch, Plunger Actuator, SPDT, 20A

Brand:
Eaton
SKU:
E47CLS05
Rating:
(0)
Q&A:
(0)
E47 Enclosed Precise Limit Switch, Plunger Actuator, SPDT, 20A
Magnifying glass
Hover image to zoom
$116.24 each
In Stock
In Stock
Get 1 Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open, Normally Closed

Description

–
Product Features
  • SPDT Contact Configuration
  • Die-Cast Aluminum Enclosure Material
  • Plunger Actuator Switch Type
  • 20A at 125Vac / 20A at 14Vdc Contact Rating
  • 20A Max AC/DC Current
  • 5° to 176°F (-15° to 80°C) Operating Temperature
  • E47
  • Terminal Type: Screw

Specs

–
Product Type:

Limit Switch

Position:

Normally Open

Normally Closed

Poles:

1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy