Electrical Limit Switches monitor temperature inside a furnace or heating appliance and cycle the blower fan or shut down the burner when temperatures move outside a safe range. Combination fan and limit controls cover a wide range, with fan settings adjustable from 50 to 265 degrees Fahrenheit and limit settings from 100 to 300 degrees Fahrenheit, letting one control handle both blower cycling and high temperature shutoff. Sensing element length varies by model, with common options at 5, 8, and 11 inches to match different plenum depths. Snap disc versions handle a single function at a fixed temperature, such as a fan control that cycles between 90 and 130 degrees or a limit control that shuts down the burner at a fixed cutout point. Technicians replace these switches as OEM parts fail or as part of routine furnace maintenance, and matching the sensing element length and temperature range to the original part keeps the furnace operating safely.
Subcategories
Buying Guide
Replacing a limit switch starts with identifying whether the furnace uses a combination fan and limit control or two separate switches for each function. Combination controls handle both jobs in one device and adjust across a wide range, typically 50 to 265 degrees Fahrenheit for the fan function and 100 to 300 degrees Fahrenheit for the limit function, while snap disc versions handle a single fixed function and need to match the furnace's existing cycling points exactly. Sensing element length matters just as much as temperature range for combination controls, since a 5, 8, or 11 inch element needs to reach far enough into the plenum to read an accurate temperature; a mismatch here throws off both blower timing and the high limit safety function. For snap disc fan controls, confirm whether the original part cycles in the 90 to 130 degree range or the 140 to 180 degree range before ordering a replacement, since the two are not interchangeable. Manual reset limit controls need special attention, since a switch that trips repeatedly signals an airflow or heat exchanger problem elsewhere in the system rather than a defective part. Pulling the old Electrical Limit Switches out and checking the printed specifications, including element length and temperature range, before ordering a replacement avoids a callback for the wrong part. Cross referencing the furnace manufacturer's part number against the replacement switch confirms compatibility before installation begins.
Frequently Asked Questions
What is the difference between a fan control and a limit control?
A fan control cycles the blower fan on and off based on plenum temperature, while a limit control cuts power to the burner if temperature rises above a safe threshold. Combination units handle both functions in a single device, with fan ranges commonly adjustable from 50 to 265 degrees Fahrenheit and limit ranges from 100 to 300 degrees Fahrenheit. Some older furnaces use separate snap disc switches for each function instead of a combination control.
How does sensing element length affect a replacement limit switch?
Sensing element length determines how far the probe reaches into the furnace plenum to read temperature accurately. Common lengths include 5, 8, and 11 inches, and a mismatch between the new element and the original furnace design leads to inaccurate readings. Measuring the original part before ordering a replacement prevents an inaccurate temperature reading after installation.
What does it mean when a manual reset limit switch keeps tripping?
A manual reset limit switch that trips repeatedly, such as a model with a fixed 160 degree Fahrenheit cutout, usually signals a problem elsewhere in the system rather than a defective switch. Restricted airflow, a dirty filter, or a failing blower motor are common causes of repeated high limit trips. Addressing the root cause matters more than simply resetting the switch each time it trips.
Are snap disc fan controls adjustable?
Snap disc fan controls typically operate at a fixed factory set range, such as 90 to 130 degrees Fahrenheit or 140 to 180 degrees Fahrenheit, rather than an adjustable range. Replacement switches need to match the original fixed range to keep blower cycling consistent. Combination fan and limit controls, by contrast, offer adjustable ranges across a wider temperature span.
How is the correct replacement limit switch identified for an older furnace?
Matching the OEM part number printed on the original switch to a replacement is the most reliable method for identifying the correct part. When the part number is not legible, matching the sensing element length, temperature range, and cut-in and cut-out points gets close to an equivalent replacement. Consulting the furnace manufacturer's parts documentation helps confirm compatibility before ordering.