Apply to be a TradeMaster!
Main product image of E50 NEMA Heavy-Duty Plug-In Limit Switch Body, 1NO/1NC
Magnifying glass
Hover image to zoom

E50 NEMA Heavy-Duty Plug-In Limit Switch Body, 1NO/1NC

Brand:
Eaton
SKU:
E50SA
Rating:
(0)
Q&A:
(0)
E50 NEMA Heavy-Duty Plug-In Limit Switch Body, 1NO/1NC
Magnifying glass
Hover image to zoom
$129.26 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open, Normally Closed

Description

–
Product Features
  • 1NO/1NC Contact Configuration
  • Die-Cast zinc enclosure material
  • 10A at 12 Vac, 1A at 125 Vdc Contact Rating
  • NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67 Environmental Rating
  • Single-pole
  • -40° to 250°F (-40° to 121°C) Operating Temperature

Specs

–
Product Type:

Limit Switch

Poles:

1

Position:

Normally Open

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy