Apply to be a TradeMaster!
Main product image of Bussmann 15 Amp Single Pole Class CF Fuse Block (250V)
Magnifying glass
Hover image to zoom

Bussmann 15 Amp Single Pole Class CF Fuse Block (250V)

Brand:
Eaton
SKU:
RM25100-1CR
Rating:
(0)
Q&A:
(0)
Bussmann 15 Amp Single Pole Class CF Fuse Block (250V)
Magnifying glass
Hover image to zoom
$132.19 each
In Stock
In Stock
Get 3 Tue, Oct 13 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
70, 100 Amps
Product Highlight: Voltage
250v

Description

–
Bussmann series Class R modular fuse blocks increase versatility, reduce labor and enhance safety for any panel or electrical system design. Available for the full Class R fuse amp range. These fuse blocks feature a standard fuse clip reinforcing spring for enhanced electrical contact between the block and fuse. All blocks are available as single-pole versions that snap together for the required number of poles, or as factory configured 2-, and 3-pole versions to meet stocking requirements. The modular design permits reducing inventory, assembly time and labor with tool-less assembly of multiple poles at point of use. Ferrule fuse blocks up to 60 amps save panel space with the smallest width dimension on the market and feature DIN-Rail and panel mount versatility so that one product can be used for multiple applications with lower inventory cost.

Specs

–
Amperage:

70

100

Voltage:

250v

Poles:

1

Product Type:

Fuse Block

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy