Apply to be a TradeMaster!
Main product image of Lampholder, Weatherproof, 6' Cord, 18-2 Spt-1 Polarized Cord Type, Green, Thermoset, 120V, 150W, S591
Magnifying glass
Hover image to zoom

Lampholder, Weatherproof, 6' Cord, 18-2 Spt-1 Polarized Cord Type, Green, Thermoset, 120V, 150W, S591

Brand:
Eaton
SKU:
S591
Rating:
(0)
Q&A:
(0)
Lampholder, Weatherproof, 6' Cord, 18-2 Spt-1 Polarized Cord Type, Green, Thermoset, 120V, 150W, S591
Magnifying glass
Hover image to zoom
$13.02 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoset
Product Highlight: Color
Green
Product Highlight: Voltage
120v

Description

–
Eaton lampholder, Polarized, weatherproof, Medium base, 6 ft cord, 18-2 SPT-1 polarized cord type, Green, Thermoset, 120V, 150W 539022

Eaton lampholders

Eaton's lampholders offer a variety of materials for a wide range of incandescent and fluorescent applications including electrical equipment, harnesses and light strings.

Specs

–
Product Type:

Lampholder

Material:

Thermoset

Color:

Green

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy