Apply to be a TradeMaster!
Main product image of Lampholder, Keyless Cleat Socket, #14-10 Awg, Medium Base, White, Thermoset, 250V, 660W, S752W-SP
Magnifying glass
Hover image to zoom

Lampholder, Keyless Cleat Socket, #14-10 Awg, Medium Base, White, Thermoset, 250V, 660W, S752W-SP

Brand:
Eaton
SKU:
S752W-SP
Rating:
(0)
Q&A:
(0)
Lampholder, Keyless Cleat Socket, #14-10 Awg, Medium Base, White, Thermoset, 250V, 660W, S752W-SP
Magnifying glass
Hover image to zoom
$5.74 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
250v
Product Highlight: Material
Thermoset
Product Highlight: Color
White

Description

–
Eaton lampholder, Keyless cleat socket, #14-10 AWG, Medium base, White, Thermoset, 250V, 660W, Front wiring 750588

Eaton lampholders

Eaton's lampholders offer a variety of materials for a wide range of incandescent and fluorescent applications including electrical equipment, harnesses and light strings.

Specs

–
Product Type:

Lampholder

Voltage:

250v

Material:

Thermoset

AWG:

14-10

Wiring:

Front Wiring

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy