Apply to be a TradeMaster!
Main product image of Luxé 75,000 BTU Portable Outdoor Tankless Water Heater (3 GPM, LP)
Magnifying glass
Hover image to zoom

Luxé 75,000 BTU Portable Outdoor Tankless Water Heater (3 GPM, LP)

Brand:
Eccotemp
SKU:
EL10-ECCOTEMP
Rating:
(0)
Q&A:
(0)
Luxé 75,000 BTU Portable Outdoor Tankless Water Heater (3 GPM, LP)
Magnifying glass
Hover image to zoom
EL10-ECCOTEMP is temporarily unavailable
Unavailable Date May 21, 2026
This product is on backorder until further notice.

Product Highlights

Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
3 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Depth (Inches)
7.25" Depth
Product Highlight: Height (Inches)
23.5" Height

Description

This is a Luxé 75,000 BTU Portable Outdoor Tankless Water Heater (3 GPM, LP) manufactured by Eccotemp.

The Eccotemp 3.0 GPM Luxe Portable Tankless Water Heater is one of the highest rated GPM Portable Water Heaters in the World thanks to its durable steel carrying handle and compact portable body. This Luxe Portable Tankless Water Heater features an extreme all-weather rain cap and tri-coat pearl white painted outer body to withstand some of the harshest conditions, allowing you to take hot water anywhere.
The EL10 also comes with a bright, clear_easy to read digital temperature_display with ON/OFF_and pressure indicator_lights._The advanced pressure LED_indicator_light takes all the guesswork out of wondering if you have enough water pressure. The_digital_ON/OFF_LED_indicator lights are powered by_4 x AA_batteries and displays when the water heater is on or off._The adjustable water and gas knobs allow you to set the precise, ideal outgoing water temperature.
Not only is the EL10 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. Safety features include a built-in anti-flame tilt switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety, and affordability are always our top priority. The Eccotemp EL10 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, RVing, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless!
No electricity where you are? The 3.0 GPM Luxe Portable Tankless Water Heater is perfect for off-grid where electricity is not readily available. Set up is simple and easy. Just attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere.
The ideal operating range for the EL10 is 20-80 PSI with a 3.0 GPM flow. For low water flow/pressure situations where you are extracting water from a barrel or nearby river or lake, Eccotemp recommends using the Ecco Flo Triplex Diaphragm 12V Water Pump & Strainer (purchased separately) to give you an extra boost of waterpower.

Features:
  • High powered 75,000 BTUs. Rated at 3.0 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 - 120 degrees Fahrenheit.Flow rate allows for three points of use simultaneously (i.e. two showers and hand washing).
  • This water heater can be used in a variety of scenarios and places: while you're camping, RVing, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck.
  • Enhanced durability in design built to operate in extreme weather conditions. Upgraded rain cap withstands toughest conditions. Tough tri-layered powder coat paint for rugged use and high-grade steel construction makes the EL10 ready for every adventure.
  • Easy to read LED digital display. Bright power, incoming & outcoming water, and pressure indicator lights.
  • Inset Knobs included for a sleek design and maximum durability.
  • The EL10 runs on a standard 20 lb. liquid propane tank and is equipped with an electronic ignition powered by "4 x AA" batteries.
  • CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE.
  • Features a safety shut-off that is activated when tilted more than 45 degrees.The EL10 activates at a low pressure of 20 PSI and is easy to connect to any standard garden hose.
  • 2-year warranty on the heat exchanger, 2 years on components, and 30 days on parts/accessories. Live chat and self-help guides are available for support.
  • What's Included: Eccotemp 3.0 GPM Luxe Portable Tankless Hot Water Heater (EL10), carrying bag, Ecco Spray 3-Spray Showerhead Set with 5 ft. hose, CSA certified gas regulator and hose, mounting hardware, and garden hose quick connect and adapter.

Specs

Installation Type:

Outdoor Only

Max Temp (F):

120°F

Product Type:

Tankless Heater

Water Connection:

1/2"

Max Flow (GPM):

3

Depth (Inches):

7.25"

BTU (Min):

24000

Height (Inches):

23.5"

BTU (Max):

75000

Min Temp (F):

50°F

Color:

Pearl White

Weight (lbs):

21.8 lbs

Fuel Type:

Propane

Width (Inches):

13.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need