Apply to be a TradeMaster!
Main product image of Luxé 52,500 BTU Portable Outdoor Tankless Water Heater (1.85 GPM, LP)
Magnifying glass
Hover image to zoom

Luxé 52,500 BTU Portable Outdoor Tankless Water Heater (1.85 GPM, LP)

Brand:
Eccotemp
SKU:
EL7
Rating:
(0)
Q&A:
(0)
Luxé 52,500 BTU Portable Outdoor Tankless Water Heater (1.85 GPM, LP)
Magnifying glass
Hover image to zoom
$219.00 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Max Flow (GPM)
1.85 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Width (Inches)
12.75" Width
Product Highlight: Max Temp (C)
49°C Max Temp
Product Highlight: Min Temp (C)
10°C Min Temp

Description

–
This is a Luxé 52,500 BTU Portable Outdoor Tankless Water Heater (1.85 GPM, LP) manufactured by Eccotemp.

The Eccotemp EL7 Portable Tankless Water Heater is the number "1" trusted and sold CSA approved portable tankless water heater. The EL7 was meticulously designed in Summerville, SC, with quality, features, and price in mind. This Eccotemp EL7 Portable Tankless Water Heater features an Extreme All-Weather Rain Cap and a Tri-Coat Pearl White painted outer body giving the EL7 a beautiful look and feel like no other. Inset Knobs increase your water heater's durability and longevity. The unique steel designed Carrying Handle adds an element of durability and quality, allowing you to take your hot water anywhere.
The EL7 also comes with a bright, clear Digital Temperature Display with ON/OFF and Pressure Indicator Lights. The Advanced Pressure LED Indicator Light takes all the guesswork out of wondering if you have enough water pressure, unlike any other water heater on the market! The Digital ON/OFF LED Indicator powered by4 x AA batteries lets you know when the water heater is on or off. The adjustable Water and Gas Knobs allow you to set the precise, ideal outgoing water temperature.
Not only is the EL7 CSA certified for use in the US and Canada, but it is also designed for safety and convenience. The Eccotemp EL7 safety features include a built-in Anti-Flame Tilt Switch that shuts the water heater off when tilted past 45 degrees, as well as multiple sensors that regulate temperature and prevent scalding.
With Eccotemp, quality, safety, and affordability are always our top priority. The Eccotemp EL7 has been tested to work and heat water instantly in elevations up to 2000 ft. This water heater can be used in a variety of scenarios and places: while you are camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck. The possibilities are endless!
Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp EL7 to make daily tasks much easier. No electricity where you are? The EL7 Portable Tankless Water Heater is perfect for off-grid where electricity is not readily available.
The ideal operating range for the EL7 is 20~80 PSI with a 1.85 GPM flow. For low water flow/pressure situations, Eccotemp recommends using the Eccotemp EccoFlo12-volt Pump & Strainer (purchased separately) to give you an extra boost of waterpower.

Features:
  • High powered 52,500 BTUs. Rated at 1.85 Gallons per minute (GPM) of hot water output with an achievable temperature range of 50 - 120 degrees Fahrenheit.Flow rate allows for two points of use simultaneously (i.e. one shower and hand washing).
  • This water heater can be used in a variety of scenarios and places: while you're camping, hunting, hanging poolside, washing your pets or horses, cleaning your vehicle, or even in your tiny home, greenhouse, or food truck.
  • Enhanced durability in design built to operate in extreme weather conditions. Upgraded rain cap withstands toughest conditions. Tough tri-layered powder coat paint for rugged use and high-grade steel construction makes the EL7 ready for every adventure.
  • Easy to read LED digital display. Bright power, incoming & outcoming water, and pressure indicator lights.
  • Inset Knobs included for a sleek design and maximum durability.
  • The EL7 runs on a standard 20 lb. Liquid Propane tank is equipped with an electronic ignition and is powered by "4 x AA" batteries.
  • CSA certified for use in the US and Canada. This tankless water heater meets and exceeds all safety and efficiency requirements according to the DOE.
  • Features a safety shut-off that is activated when tilted more than 45 degrees.The EL7 activates at a low pressure of 20 PSI and is easy to connect to any standard garden hose.
  • Limited Manufacturer Warranty (Heat Exchanger: 2 Years, Parts: 2 Years, Accessories: 30 days), live chat, and self-help guides will give you peace of mind that theEccotempEL5 will keep you in hot water for years.
  • What's Included: Eccotemp EL7 Portable Tankless Hot Water Heater, carrying bag, Ecco Spray 3-spray Shower Headset with 5 ft. hose, 1/2" CSA certified Gas Regulator and Hose, mounting hardware, and garden hose Quick Connect and Adapter.

Specifications:
  • 1.85 GPM
  • Super charged 52,500 BTUs
  • Use anytime, anywhere
  • Digital LED pressure indicator
  • Digital LED "ON" indicator
  • Digital LED temperature display
  • Flame & temperature inset knobs
  • Tilt switch safety technology
  • 4 AA battery ignition
  • Liquid propane fired
  • 2 Year manufacturer warranty
  • Advanced over temperature safety
  • Meticulously designed steel case and durable steel carrying handle
  • Beautiful tri-coat pearl white powder coat painting

Specs

–
BTU (Min):

47800

Installation Type:

Outdoor Only

Product Type:

Tankless Heater

Width (Inches):

12.75"

Water Connection:

1/2"

Fuel Type:

Propane

Max Temp (C):

49°C

BTU (Max):

52500

Max Flow (GPM):

1.85

Weight (lbs):

17.75 lbs

Min Temp (C):

10°C

Depth (Inches):

7"

Color:

Pearl White

Height (Inches):

19.5"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy