Shop Limited Time Deals
Main product image of 2.5 Gallon Under Sink Mini Storage Tank Electric Water Heater (120V)
Magnifying glass
Hover image to zoom

2.5 Gallon Under Sink Mini Storage Tank Electric Water Heater (120V)

Brand:
Eccotemp
SKU:
EM-2.5
Rating:
(0)
Q&A:
(0)
2.5 Gallon Under Sink Mini Storage Tank Electric Water Heater (120V)
Magnifying glass
Hover image to zoom
EM-2.5 is temporarily unavailable
Unavailable Date May 21, 2026
This product is on backorder until further notice.

Product Highlights

Product Highlight: Capacity (Gallons)
2.5 Gallons
Product Highlight: Height (Inches)
15" Height
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Depth (Inches)
10.75" Depth
Product Highlight: Width (Inches)
13.5" Width
Product Highlight: Amperage
12 Amps

Description

The Eccotemp EM-2.5 ETL Certified is a point of use Mini-Tank Water Heater with a tank capacity of 2.5 gallons. It is designed to supply on-demand instant hot water to any faucet or water outlet without the wait. The Eccotemp EM 2.5 is the only real instant hot water mini storage tank designed to fit the needs of our demanding customers. With It's small, compact, and lightweight design, the Eccotemp EM-2.5 is perfect for both residential, commercial, and industrial use.
This mini tank water heater can be used for food trucks, utility rooms, under kitchen or bathroom sinks, RV's, boats, mobile food carts, offices, and just about any other place instant hot water is needed. Skip the wait at your facet for hot water and install the Eccotemp EM-2.5 Electric Mini Tank Water Heater.
This amazingly affordable and efficient Mini-Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. Equipped with easy and accessible temperature controls, a minimal recovery time of 10-20 minutes, and an energy efficiency recovery rating of 98%, the EM 2.5 is the most affordable way to get hot water where you need it. It's also designed to operate at a maximum of 150 psi water pressure. The easy installation allows for the mini tank water heater to be mounted on a wall or left free-standing and plugs into a standard 110/120v outlet.

IMPORTANT NOTE: This product cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. PROFESSIONAL INSTALLATION REQUIRED.
Features:
  • Plumb in line with your existing water heater or use with standalone sinks. The EM-2.5 Gallon Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, boats, food trucks, salons, utility rooms, apartments, condos, and offices
  • Quick recovery rate of 10-20 minutes, adjustable temperature range between 90F and 140F. The maximum tank capacity is 2.5 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate
  • ETL certified for US and Canadian installation in residential and commercial applications. This mini tank water heater meets and exceeds all efficiency requirements according to the DOE
  • Limited Manufacturer Warranty (Components: 5 Years, Heating Element: 2 Years, Parts/Accessories: 30 days), live chat, and self-help guides will give you peace of mind that the Eccotemp EM-2.5 point of use mini tank water heater will keep you in hot water for years
  • Methodically designed for Easy Installation, Inline Installations, Floor or Wall mount installations on both Residential and Commercial applications
  • Purchase includes EM-2.5 Gallon Mini Tank Water Heater, 1/2-inch temperature and pressure relief valve, mounting hardware, and installation manual

Specs

Height (Inches):

15"

Max Temp (F):

140°F

Depth (Inches):

10.75"

Width (Inches):

13.5"

Application:

Residential

Commercial

Industrial

Amperage:

12

Min Temp (F):

90°F

Weight (lbs):

18 lbs

Color:

White

Capacity (Gallons):

2.5

Water Connection:

1/2"

Installation Type:

Indoor Only

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm