Apply to be a TradeMaster!
Main product image of Ecco Spray Shower Set w/ Shower Head, Hose & Magnetic Mount
Magnifying glass
Hover image to zoom

Ecco Spray Shower Set w/ Shower Head, Hose & Magnetic Mount

Brand:
Eccotemp
SKU:
ES1.5
Rating:
(0)
Q&A:
(0)
Ecco Spray Shower Set w/ Shower Head, Hose & Magnetic Mount
Magnifying glass
Hover image to zoom
$59.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Outdoor
Product Highlight: Color
White

Description

–
Introducing the Ultimate Showerhead for Outdoor Enthusiasts - the portable Ecco Spray Showerhead and hose set.
Designed for those who love venturing into the great outdoors, the Eccotemp showerhead combines convenience and comfort to be your perfect wilderness companion. Engineered for adaptability, it pairs effortlessly with all Eccotemp Portable Tankless Water Heaters and can also be connected to a 5/8-inch garden hose.
Choose from two simple and convenient ways to use it:
Use with Eccotemp Portable Water Heaters: Pair the showerhead with the included 5-foot hose to effortlessly connect to all Eccotemp Portable Water Heaters.
  • a.) Connect the showerhead to the 5-foot hose.
  • b.) Attach the other end of the quick connect to the water outlet connection and snap them together, creating a seamless flow.

Use with your garden hose: For a quick and convenient setup, you can connect our universal showerhead directly to a 5/8-inch garden hose.
  • a.) Snip off the end of your garden hose and attach the included quick connect.
  • b.) Fix the other side of the quick connect to the showerhead's base.
  • c.) Simply snap the showerhead and garden hose together, and you're ready for a refreshing rinse.
Features Include:
  • Three Spray Modes: Whether you need a gentle rinse after a serene day of fishing or a powerful jet to wash away the mud from a thrilling mountain bike ride, our showerhead has you covered. Choose from three distinct spray modes to enjoy a personalized shower experience in the great outdoors.
  • Magnetic Mounting Bracket: Convenience meets innovation with our magnetic mounting bracket. Effortlessly secure the showerhead at your preferred height and angle, providing a hands-free showering experience wherever your adventures take you.
  • All-Weather Coating: Don't let Mother Nature dictate your shower schedule. Our showerhead's all-weather coating ensures that rain or shine, hot or cold, you'll always have access to the perfect shower.
  • On/Off Switch: Enjoy optimal water conservation with the integrated on/off switch. Take control of your water flow and never waste a drop.
  • Premium Rubber Hose: We understand that outdoor adventures can be rugged, and that's why our showerhead comes with a premium rubber hose. Flexible, yet sturdy, it ensures a long-lasting experience that will follow you on many adventures to come.
  • Compatibility: Love our line of portable tankless water heaters? This showerhead is a perfect addition! It's specifically designed to integrate seamlessly, elevating your outdoor shower experience to a whole new level.
  • Make every outdoor experience a luxurious one with our cutting-edge showerhead. From the highest peaks to the deepest valleys, turn any spot into your private spa. It's more than a shower; it's an indulgence you can take anywhere. Order now and redefine what it means to shower in the wild!

What's included: Ecco Spray Showerhead, 5-ft hose, two quick connectors, magnetic bracket, and mounting hardware.

Specs

–
Water Connection:

5/8"

Product Type:

Shower Head

Installation Type:

Outdoor

Weight (lbs):

1.1 lbs

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy