Apply to be a TradeMaster!
Main product image of 2.5 Gallon SmartHome Electric Mini Tank Water Heater with Voice Commands (120V)
Magnifying glass
Hover image to zoom

2.5 Gallon SmartHome Electric Mini Tank Water Heater with Voice Commands (120V)

Brand:
Eccotemp
SKU:
ESH-2.5
Rating:
(0)
Q&A:
(0)
2.5 Gallon SmartHome Electric Mini Tank Water Heater with Voice Commands (120V)
Magnifying glass
Hover image to zoom
$199.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
2.5 Gallons
Product Highlight: Height (Inches)
16.25" Height
Product Highlight: Depth (Inches)
10.75" Depth
Product Highlight: Min Temp (F)
90°F Min Temp
Product Highlight: Amperage
12 Amps

Description

–
The Eccotemp ESH-2.5 SMARTHOME Mini Tank Water Heater is the most advanced mini water heater on the market. With our patent pending SMARTHOME technology, individuals can unleash features once only dreamed about. This SMARTHOME Mini Tank Water Heater features smart button technology, voice commands, advanced diagnostics, live usage statistics, temperature presets, manual mode technology and more. The ESH is the only mini tank that is compatible with other SMARTHOME technologies such as Google Assistant and Alexa. Download the Eccotemp SMARTHOME app on Google Play or Apple App Store to see all the amazing features.
The ESH is beautifully designed to supply on-demand instant hot water to any faucet or water outlet without the wait while simultaneously integrating with your smart home products! With its small, compact, and lightweight design, the Eccotemp ESH-2.5 is perfect for both residential, commercial, and industrial use. Eccotemp has utilized advanced engineering and technology to give all users an amazing experience with this product.
With so many uses, the possibilities are endless. This mini tank water heater has been used for food trucks, hand washing stations, utility rooms, under sinks, in RV's, mobile food carts, offices, and just about anywhere for instant, point-of-use hot water. Skip the wait for hot water at your faucet and let the Eccotemp ESH SMARTHOME Mini Tank Water Heater open a new world of efficiency.
The patent pending Eccotemp ESH 2.5 pairs with Amazon Alexa and Google Home to allow smart voice commands such as: "Alexa, turn my Mini up to 110 degrees" or "Hey Google, turn my Mini off." Use the Eccotemp mobile app to track energy consumption, adjust temperatures or even detect product and network errors. Want to know the actual energy cost when using the Eccotemp ESH SMARTHOME Mini Tank Water Heater? Our mobile app allows you to see real consumption statistics with an associated dollar amount.
This surprisingly affordable Mini Tank Water Heater can supply hot water for up to two sinks or can be plumbed in series with your existing hot water system to ensure instant hot water whenever you need it. With a minimal recovery time of 10-20* minutes, and an energy efficiency recovery rating of 98%, the ESH 2.5 SMARTHOME Mini Tank Water Heater is the most affordable way to get hot water where you need it.


IMPORTANT NOTE: This product cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. PROFESSIONAL INSTALLATION REQUIRED.
Features:
  • Patent pending, SMARTHOME ready, compatible with Amazon Alexa and Google Assistant. The Eccotemp SMARTHOME app allows you to adjust temperatures, turn your mini on/off and access to advanced energy usage statistics using advanced voice controls.
  • Quick recovery rate of 10-20 minutes, adjustable temperature range between 90F and 140F. The maximum tank capacity is 2.5 gallons, heating capacity of 1440 Watts and a 98% energy efficiency recovery rate.
  • Designed to operate at a maximum of 150 psi water pressure. Easy installation allows for the water heater to be mounted on a wall or left free-standing and plugs into a standard 110/120v outlet. Uses standard 1/2" NPT Connection.
  • ETL certified for US and Canadian installation in residential and commercial applications. This SMARTHOME Mini Tank Water Heater meets and exceeds all efficiency requirements according to the DOE.
  • Plumb in line with your existing water heater or use with standalone sinks. The ESH 2.5 Gallon SMARTHOME Mini Tank Water Heater is ideal for homes, cottages, kitchenettes, RVs, utility rooms, apartments, condos, and offices.
  • Features manual mode technology for when your network is down. Smart button technology allows for advanced error detection, network connectivity and turning the product on/off, all from a single button.
  • Built in advanced "Product Control Board" with a new easy to access power reset button. Sleek, modern design featuring all glass front panel made of heavy-duty tempered glass. New proprietary preformed internal insulation with ease of access for servicing.
  • Limited Manufacturer Warranty (Components: 5 Years, Heating Element: 2 Years, Parts/Accessories: 30 days), live chat, and self-help guides will give you peace of mind that the Eccotemp ESH-2.5 point of use mini tank water heater will keep you in hot water for years

Included: Mounting Bracket & Screws, Eccotemp Branded Bag, T&P valve, User Manual
Specifications:
  • Product Dimensions: 16.25" x 10.75" x 10.75"
  • ETL certified
  • Frustration Free Packaging
  • Tank Volume: 2.5 gallons
  • Weight (empty): 20 lbs
  • Weight (full): 40 lbs
  • Heating Capacity 1440 Watts
  • Perfect for stand-alone sinks
  • No need for costly re-circulating lines and pumps
  • Quick recovery time
  • Adjustable temperature range 90F to 140F
  • Voltage 110/120
  • Runs off 12 AMPS
  • Standard 1/2" NPT Connections

Specs

–
Depth (Inches):

10.75"

Water Connection:

1/2"

Capacity (Gallons):

2.5

Min Temp (F):

90°F

Recovery Efficiency:

0.98

Amperage:

12

Installation Type:

Indoor Only

Height (Inches):

16.25"

Width (Inches):

10.75"

Weight (lbs):

20 lbs

Fuel Type:

Electric

Max Temp (F):

140°F

Color:

Black

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy