Shop Resideo Sale
Main product image of EZ-Flush System Descaler Kit w/ Pump, (2) 5' Hoses, 3/4" Service Valve Kit & 32 fl. oz. Descaler
Magnifying glass
Hover image to zoom

EZ-Flush System Descaler Kit w/ Pump, (2) 5' Hoses, 3/4" Service Valve Kit & 32 fl. oz. Descaler

Brand:
Eccotemp
SKU:
EZ-KIT-WEB
Rating:
(0)
Q&A:
(0)
EZ-Flush System Descaler Kit w/ Pump, (2) 5' Hoses, 3/4" Service Valve Kit & 32 fl. oz. Descaler
Magnifying glass
Hover image to zoom
EZ-KIT-WEB is temporarily unavailable
Unavailable Date May 21, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Installation Type
Indoor/Outdoor

Description

–

Note: This kit does not include the red caps.


This is a EZ-Flush System Descaler Kit w/ Pump, (2) 5' Hoses, 3/4" Service Valve Kit & 32 fl. oz. Descaler manufactured by Eccotemp.


The Eccotemp EZ-FLUSH System Descaler Kit is the answer to any water scale, lime, or rust deposit build-up in virtually any piece of water-based equipment. The EZ-FLUSH system has been designed to work seamlessly with Tankless Water Heaters and is compact for easy use and storage. It includes our Eccotemp Descaler that is specifically made to dissolve the toughest build-up and is a non-toxic concentrate which is certified to NSF/ANSI 60 for use as a cleaner in potable water systems. Keep your Tankless Water Heater running at full efficiency and ensure it provides hot water for years to come with the Eccotemp EZ-FLUSH System Descaler Kit.


Kit Includes:

  • (1) EZ-FLUSH System Descaler Kit
  • (1) Built in 1.8 GPM Pump
  • 3/4" Service Valve Kit (Lead Free) by Jomar
  • (1) 1 Quart of Eccotemp Descaling Solution
  • (2) 5-Foot Rubber Hoses
  • (1) Product Manual


This bundle includes the Eccotemp 3/4" Service Valve Kit (Lead Free) by Jomar.

  • 3 Way Ball
  • Tankless Water Heater Valve Kit
  • Threaded, Solder, or Press Connections
  • 600 WOG
  • Certified to NSF/ANSI 61 & 372



Eccotemp Descaler Features

  • Certified NSF/ANSI 60
  • Non-Corrosive
  • Non-Toxic
  • Biodegradable

Specs

–
Color:

Black

Installation Type:

Indoor/Outdoor

Weight (lbs):

7.4 lbs

Water Connection:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm