This is a 75,000 BTU Portable Outdoor Tankless Water Heater (3 GPM, LP) manufactured by Eccotemp.
The Eccotemp L10 Outdoor Portable Tankless Water Heater is the number "1" Trusted and Selling portable tankless water heater. With Eccotemp, quality, safety and affordability are always our number one priority. Therefore, the Eccotemp L10 portable tankless water heater continues to set industry safety standards measured by customer satisfaction. The Eccotemp L10 recreational portable tankless water heater is great for heating water instantly while Camping, Emergency Preparedness, Off-Grid, Outdoor Shower, Pet Bathing, Equestrian, Pool or Dock Side, Backyard Shower, Recreation, Hunting, Equipment Wash Down, Hiking, Off-Roading, Overlanding, Vanlife, and much more!
With the Eccotemp L10 you not only get a quality tankless water heater, but you also get a gas hose & regulator, free lifetime support, and a whole team dedicated to helping you enjoy your purchase for years to come. With all the benefits and a rock solid 1 year warranty, purchasing the Eccotemp L10 will give you peace of mind.
The Eccotemp L10 was designed for easy effortless use. Simply attach a garden hose and a 20-pound (lb.) propane tank and you are guaranteed to enjoy the luxury of hot water anywhere. You get instant, endless hot water wherever you are. See why thousands of happy customers buy the Eccotemp L10 to make outdoor adventures much easier. This model includes great features like an electronic ignition powered by 2 "D" cell batteries and manual gas and water flow adjustments to give you the exact amount of hot water needed. This makes it great for off grid or any location where electricity is not readily available.
The ideal operating range for the L10 is 20-80 PSI with a 3.0 gallons per minute (GPM) flow. For low water flow/pressure situations, Eccotemp recommends the Eccotemp Eccoflo 12-volt pump & Strainer (included) to give you that extra boost of waterpower.
The Eccotemp L10 Portable Tankless Water Heater has been tested for use at elevations up to 2000 feet. Installation and use of the Eccotemp L10 Portable Tankless Water Heater above 2000 feet may affect overall product efficiency and performance.
Included: Eccotemp L10 Portable Tankless Water Heater, 3 1/2' CSA certified gas regulator and hose, and mounting hardware
Features:
| Min Temp (F): | 50°F |
|---|---|
| BTU (Max): | 75000 |
| Fuel Type: | Propane |
| Product Type: | Tankless Heater |
| Max Flow (GPM): | 3 |
| Color: | White |
| Max Temp (F): | 120°F |
| Height (Inches): | 30" |
| Installation Type: | Outdoor Only |
| Width (Inches): | 13.75" |
| Depth (Inches): | 6.75" |
| BTU (Min): | 24000 |
| Water Connection: | 1/2" |
| Weight (lbs): | 22.4 lbs |