Apply to be a TradeMaster!
Main product image of SmartHome 80,000 BTU Indoor Tankless Water Heater (4 GPM, NG)
Magnifying glass
Hover image to zoom

SmartHome 80,000 BTU Indoor Tankless Water Heater (4 GPM, NG)

Brand:
Eccotemp
SKU:
SH12-A-NG
Rating:
(0)
Q&A:
(0)
SmartHome 80,000 BTU Indoor Tankless Water Heater (4 GPM, NG)
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
4 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Amperage
0.34 Amps
Product Highlight: Depth (Inches)
6.5" Depth
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
Heating water smarter with the Eccotemp Smart Home Indoor 4.0 GPM Natural Gas Tankless Water Heater! Leveraging the latest in technological innovation, this water heater not only ensures an uninterrupted flow of hot water but also optimizes your space and energy usage for a smarter, more efficient home.
Say goodbye to running out of hot water during peak usage times or adjusting water temperature manually. This Smart Home Tankless Water Heater is equipped with Wi-Fi connectivity, allowing you to control and monitor your water heater remotely using your smartphone or pair with Amazon Alexa and Google Home to access voice commands. Set customized schedules, adjust temperature settings, view real consumption statistics, and receive maintenance alerts with ease, giving you full control over your hot water supply from anywhere, anytime.
Featuring a powerful flow rate of 4.0 gallons per minute (GPM), this tankless water heater is perfect for small to medium-sized households, providing a continuous and uninterrupted supply of hot water for all your needs. Enjoy long showers, efficient dishwashing, and other hot water demands without any interruptions, making your daily routines more convenient and enjoyable.
This Tankless Water Heater is not just smart, but also energy efficient. Its advanced heating technology only heats water as it's needed, eliminating the standby heat loss that occurs with traditional tank-based water heaters. This results in significant energy savings, reducing your utility bills and lowering your environmental footprint.
Installation is simple and hassle-free, making it a great option for any home. Its compact and sleek design allows for easy installation in tight spaces, saving valuable floor space in your home.
Upgrade to a smarter and more efficient water heating solution without breaking the bank. This budget-friendly tankless water heater delivers functionality and performance by providing the convenience of smart controls, an endless hot water supply, and energy-efficient operation. Start experiencing the ultimate in comfort and convenience today!
The Eccotemp SH12-A Series has been CSA tested and approved for US & Canada at elevations up to 2000 feet. Installation and use above 2000 feet may affect overall product efficiency and performance.

IMPORTANT NOTE: This product cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. PROFESSIONAL INSTALLATION REQUIRED.

Included:
  • Smart Home 4.0 GPM Indoor Natural Gas Tankless Water Heater (SH12-A-NG)
  • (1) Hardware Pack
  • (1) Product Manual


Features:
  • Temperature range of 95-140 degrees Fahrenheit and rated for 1-2 applications.
  • Rated at 4.0 GPM (gallons per minute) at 80,00 BTUs with a temperature rise of 35 degrees, this ultra-efficient tankless hot water heater is ideal for smaller single-family homes, townhomes, condos, cabins, apartments, or light commercial use.
  • Enjoy real-time control over your home's water heating needs. Use the Eccotemp mobile app to track energy consumption, adjust temperatures, set schedules, or even detect product and network errors. Unlock substantial savings with our Eco Mode feature, a smart solution that can help you reduce energy consumption by up to 25%. If your incoming water is set at a higher temperature than needed, simply use your phone to adjust the settings, aiding in lower utility usage, such as gas.
  • Experience the convenience of our versatile smart app settings that display your desired currency (USD/CAD), dual-mode Fahrenheit and Celsius temperature readings, and preferred gas measurement unit, offering a personalized understanding of your usage.
  • Seamlessly connect with Amazon Alexa or Google Home for voice command functions like: "Alexa, set my water heater to 110 degrees" or "Hey Google, switch off my water heater."
  • Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
  • The SH12-A Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
  • Easy wall mounting and installation with 120-Volt UL listed power cord and 1/2-inch NPT water and gas connections.
  • Indoor venting is available in 3-inch horizontal and vertical installation kits (sold separately).
  • CSA certified for installation in the US and Canada.
  • Limited Manufacturer Warranty (Heat Exchanger: 5 Years, Components: 2 Years, Parts/Accessories: 30 Days), live chat, and self-help guides provide peace of mind, assuring that the Eccotemp SH12-A Series will keep you in hot water for years.

Specs

–
Max Flow (GPM):

4

Amperage:

0.34

Depth (Inches):

6.5"

Max Temp (F):

140°F

Fuel Type:

Natural Gas

Product Type:

Tankless Heater

Width (Inches):

13"

Water Connection:

1/2"

Installation Type:

Indoor Only

Height (Inches):

20.5"

Weight (lbs):

25.4 lbs

BTU (Max):

80000

Color:

White

Min Temp (F):

95°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy