Apply to be a TradeMaster!
Main product image of SmartHome Adjustable Electric Tankless Water Heater (4.5 GPM, 27kW, 240V)
Magnifying glass
Hover image to zoom

SmartHome Adjustable Electric Tankless Water Heater (4.5 GPM, 27kW, 240V)

Brand:
Eccotemp
SKU:
SHIE-27
Rating:
(0)
Q&A:
(0)
SmartHome Adjustable Electric Tankless Water Heater (4.5 GPM, 27kW, 240V)
Magnifying glass
Hover image to zoom
$449.00 each
In Stock
In Stock
Get 1 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Voltage
240v
Product Highlight: Amperage
112.5 Amps

Description

–
Discover the Eccotemp SHiE-27 Smart Home Electric Indoor Tankless Water Heater, the first all-in-one, flexible installation solution. Our patented technology enables unique adjustments from 11 to 27 kilowatts, effectively eliminating the need for higher amperage setups. This versatility ensures that the water heater can meet your specific requirements and aligns with the electrical capacity available in your home. Effortlessly manage these settings through the Eccotemp Smart App, rendering high amperage demands a thing of the past. The Eccotemp SHiE-27 is unparalleled in the market as the only smart water heater equipped with this advanced technology, positioning it as a vital addition to any modern, eco-conscious household.

Included:
  • (1) Eccotemp Smart Home 27 kW Electric Indoor Tankless Water Heater (SHiE-27)
  • (1) Mounting Bracket
  • (1) Product Manual
  • (1) Wireless Remote with Temperature Control and Wi-Fi Quick Connect


Eccotemp Smart App
Take control of your hot water with the Eccotemp Smart App. Experience unparalleled convenience with features like:
  • Timer: Set specific time durations for hot water availability with each use, ensuring tailored comfort and efficiency for every shower.
  • Scheduler: Plan ahead to allow hot water availability only during certain hours and on specific days, ensuring it's ready exactly when you need it.
  • Statistics: Gain insights into your water and electricity usage with real-time consumption statistics, including cost analysis.
  • Tuner: Adjust the maximum amperage output range from 11 to 27 kW according to the available electrical capacity at your location.
  • Wi-Fi Quick Connect: Enable effortless pairing with your home network, ensuring seamless control of your device through the smart app.
  • Advanced Diagnostics: Effortlessly diagnose device or network issues, making troubleshooting a breeze.
  • Temperature Control: Set your desired water temperature remotely, ensuring the perfect shower every time.

All-In-One Flexible Installation
Flexible amperage settings using the Tuner feature on the Eccotemp Smart app are at the heart of the Eccotemp SHiE-27, setting a new standard in electric water heating technology. You can adjust the output from 11 to 27 kilowatts for an all-in-one flexible installation. Whether you have limited electrical capacity, are conserving energy during low-demand periods, or require full power for peak usage, the system adapts effortlessly. This feature ensures optimal performance while maximizing energy efficiency, tailoring energy consumption to your specific needs.

Smart Voice Commands
Experience the ease of modern living with voice-activated control. The SHiE-27 effortlessly connects with Amazon Alexa and Google Home, bringing the future of home convenience to your doorstep. Just utter a command like, "Hey Alexa, set the temperature to 110 degrees" or "Hey Google, switch off my water heater" and watch as your preferences are executed instantly. This voice-command feature revolutionizes your interaction with your home, providing a hands-free, effortless solution to managing your home's water heating needs.

Sleek Style and Space Saving
The Eccotemp SHiE-27 Smart Home 27 kW Electric Indoor Tankless Water Heater transforms contemporary living with its fusion of advanced smart technology, eco-conscious efficiency, and stylish design. Boasting a sophisticated black tempered glass front panel, this sleek model's compact, wall-mounted design not only saves valuable space but also makes installation effortless, seamlessly integrating into your lifestyle and decor.

Efficient On-Demand Solution
This model produces on-demand instant hot water, heating only what you need, when you need it. Rated at 4.5 GPM (gallons per minute) and complemented by a 0.5 GPM low flow activation, this ultra-efficient tankless hot water heater can supply up to three hot water applications simultaneously.

Essential Features and Top Advantages
  • Rated at 4.5 GPM (gallons per minute) with a temperature range of 86-131 degrees Fahrenheit, this model provides hot water for up to three applications simultaneously.
  • This ultra-efficient tankless hot water heater is ideal for most standard size single-family homes, townhomes, condos, cabins, apartments, or light commercial use.
  • Enjoy real-time control over your home's water heating needs. Use the Eccotemp mobile app to track energy consumption, adjust the maximum amperage output, control temperature, set schedules, or even detect product and network errors.
  • All-in-one flexible installation using the Turner feature via the Eccotemp Smart app allows you to control the maximum amperage output from 11 to 27 kW according to the available electrical capacity at your location.
  • You have the ability to precisely control the amperage output, adjusting it to only what you need, all conveniently managed through your smartphone.
  • Seamlessly connect with Amazon Alexa or Google Home for voice command functions like: "Alexa, set my water heater to 110 degrees" or "Hey Google, switch off my water heater."
  • Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
  • Easy wall mounting and installation with 3/4" NPT connections. This model requires a 240-volt electric service and has a max amp draw of 113
  • The Eccotemp SHiE-27 Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
  • Meticulously crafted, this tankless water heater is designed to endure. The chosen materials offer superior functionality and unmatchable reliability, promising years of dependable service.
  • Have peace of mind knowing this model is ETL and FCC certified for US and Canadian installation in residential and commercial applications.
  • Limited Manufacturer Warranty (Heating Element: 3 Years, Components: 2 Years, Parts/Accessories: 30 Days), live chat, and self-help guides provide peace of mind, assuring that the Eccotemp SHiE-27 will keep you in hot water for years.

Specs

–
Max Flow (GPM):

4.5

Max Temp (F):

131°F

Fuel Type:

Electric

Voltage:

240v

Installation Type:

Indoor Only

Amperage:

112.5

Weight (lbs):

15.5 lbs

Color:

Black

Depth (Inches):

3.5"

Application:

Residential

Height (Inches):

18.5"

Water Connection:

3/4"

Min Temp (F):

86°F

Product Type:

Tankless Heater

Width (Inches):

11.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy