Apply to be a TradeMaster!
Main product image of SmartHome 80,000 BTU Indoor Tankless Water Heater (4.5 GPM, NG)
Magnifying glass
Hover image to zoom

SmartHome 80,000 BTU Indoor Tankless Water Heater (4.5 GPM, NG)

Brand:
Eccotemp
SKU:
SHLX-NG
Rating:
(0)
Q&A:
(0)
SmartHome 80,000 BTU Indoor Tankless Water Heater (4.5 GPM, NG)
Magnifying glass
Hover image to zoom
$499.00 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
4.5 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Color
Black
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp

Description

–
Heating water smarter with the Eccotemp Smart Home Indoor 4.5 GPM Natural Gas Tankless Water Heater! With our commitment to advanced technology, this sleek and modern water heater brings cutting-edge solutions to your living space, guaranteeing a continuous hot water supply while conserving both space and energy.
Say goodbye to the inconvenience of running out of hot water mid-shower or during other daily tasks. With a flow rate of 4.5 gallons per minute (GPM), Eccotemp's SHLX Series can easily meet the hot water demands of a small to medium-sized household, providing a continuous supply of hot water whenever you need it. Enjoy long, luxurious showers, efficient dishwashing, and other hot water needs without interruption.
This Smart Home Indoor Natural Gas Tankless Water Heater is packed with smart features that make your life easier. Imagine living in a home that understands you, controlling your water heater with only your voice. With its Wi-Fi compatibility, this appliance can connect with Amazon Alexa and Google Home for easy voice commands. Wake up to a steaming shower by commanding, "Alexa, set my water heater to 110 degrees." Your warm bath awaits when you arrive home - just tell it, "Ok Google, turn my water heater on."
Use the Eccotemp app to control and monitor your water heater from anywhere. Adjust the temperature, set schedules and timers, see real consumption statistics with an associated dollar amount, and receive maintenance alerts, all at your fingertips. This allows you to customize your hot water usage to match your lifestyle, while also optimizing energy usage and reducing utility bills.
With our 3-inch vertical and horizontal vent kits (sold separately), setting up this water heater indoors is effortless. Its sleek, wall-hung layout and elegant tempered glass front not only conserve essential floor room but also elevates the aesthetics of your living space.
This Smart Home Tankless Water Heater is not only convenient, but it's also energy efficient. Its advanced heating technology only heats water as it's needed, eliminating standby heat loss and reducing energy waste. This can lead to significant energy savings compared to traditional tank-based water heaters, helping you reduce your carbon footprint and lower your energy bills.
Invest in a smarter and more efficient way to heat your water with our Smart Home Indoor 4.5 GPM Tankless Water Heater. Enjoy endless hot water, convenient control, and energy-efficient operation in your home. Upgrade to a smart water heating solution today and experience the ultimate comfort and convenience of never running out of hot water again!
The Eccotemp SHLX Series has been CSA tested and approved for US & Canada at elevations up to 2000 feet. Installation and use above 2000 feet may affect overall product efficiency and performance.

IMPORTANT NOTE: This product cannot be used for HYDRONIC SYSTEMS, RECIRCULATING, or FLOOR HEATING. PROFESSIONAL INSTALLATION REQUIRED.

Included:
  • Smart Home 4.5 GPM Indoor Natural Gas Tankless Water Heater (SHLX-NG)
  • Wireless Remote
  • Mounting hardware
  • Product manual


Features:
  • With a temperature range of 95-140 degrees Fahrenheit and rated for 1-2 applications, this water heater provides on-demand hot showers for up to 2 bathrooms simultaneously.
  • Rated at 4.5 GPM (gallons per minute) at 80,000 BTU with a temperature rise of 35 degrees, this ultra-efficient tankless hot water heater is ideal for smaller single-family homes, townhomes, condos, cabins, apartments, or light commercial use.
  • Enjoy real-time control over your home's water heating needs. Use the Eccotemp mobile app to track energy consumption, adjust temperatures, set schedules, or even detect product and network errors. Unlock substantial savings with our Eco Mode feature, a smart solution that can help you reduce energy consumption by up to 25%. If your incoming water is set at a higher temperature than needed, simply use your phone to adjust the settings, aiding in lower utility usage, such as gas.
  • Experience the convenience of our versatile smart app settings that display your desired currency (USD/CAD), dual-mode Fahrenheit and Celsius temperature readings, and preferred gas measurement unit, offering a personalized understanding of your usage.
  • Seamlessly connect with Amazon Alexa or Google Home for voice command functions like: "Alexa, set my water heater to 110 degrees" or "Hey Google, switch off my water heater."
  • Smart Power Button feature turns your model on or off, detects error codes, connects to wireless networks, and enables sleep mode to prevent unnecessary energy use - all with a simple touch.
  • The SHLX Series can be complemented with our patented, one-of-a-kind EZ-Flush Descaling Kit to ensure your tankless water heater is running at maximum efficiency all year long.
  • Meticulously crafted, this tankless water heater is designed to endure. The chosen materials offer superior functionality and unmatchable reliability, promising years of dependable service.
  • Easy wall mounting and installation with 110/120-volt UL listed power cord and 1/2 inch NPT water and gas connections.
  • Indoor venting is available in 3-inch horizontal and vertical installation kits (sold separately).
  • CSA certified for installation in the US and Canada.
  • Limited Manufacturer Warranty (Heat Exchanger: 5 Years, Components: 2 Years, Parts/Accessories: 30 Days), live chat, and self-help guides provide peace of mind, assuring that the Eccotemp SHLX Series will keep you in hot water for years.

Specs

–
BTU (Min):

15000

Color:

Black

Fuel Type:

Natural Gas

Installation Type:

Indoor Only

BTU (Max):

80000

Max Temp (F):

140°F

Min Temp (F):

95°F

Weight (lbs):

22.1 lbs

Application:

Residential

Water Connection:

1/2"

Depth (Inches):

6.5"

Max Flow (GPM):

4.5

Height (Inches):

22"

Width (Inches):

13"

Amperage:

0.34

Product Type:

Tankless Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy