Apply to be a TradeMaster!
Main product image of 4" Vertical Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
Magnifying glass
Hover image to zoom

4" Vertical Single Wall Stainless Steel Z-Vent Water Heater Vent Kit

Brand:
Eccotemp
SKU:
V4VVK
Rating:
(0)
Q&A:
(0)
4" Vertical Single Wall Stainless Steel Z-Vent Water Heater Vent Kit
Magnifying glass
Hover image to zoom
$301.08 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Installation Type
Vertical
Product Highlight: Vent Type
Single Wall

Description

–
The 4" Single-walled, Stainless Steel Vertical Vent Kit is for vertical installations only.
You may need to purchase additional Eccotemp straight pipe. You may need to purchase additional Eccotemp straight pipe. You will need to determine how many additional feet you will need and determine if you need a condensation drain. Also remember there is a maximum vent run of 20 feet, subtracting 4 feet for every 90-degree elbow in the run.

Kit Includes:
  • (1) 4" Rain Cap
  • (1) 4" Top Support/Storm Collar
  • (1) 4" Adjustable Roof Flashing
  • (1) 4" Universal Adapter with Backflow Preventer
  • (1) 4" Condensation Drain Pipe

Special gas vent kits are all made of AL-294C stainless steel and are category II/III and UL compliant. This vent kit is compatible with installation of the Eccotemp 45HI Series, 6.8GB Series, EL22i Series and SH22 Series whole home indoor tankless water heaters.

Specs

–
Product Type:

Vent Kit

Size:

4"

Installation Type:

Vertical

Vent Type:

Single Wall

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy