Apply to be a TradeMaster!
Main product image of SmartSensor for Ecobee3 Thermostats (2 Pack)
Magnifying glass
Hover image to zoom

SmartSensor for Ecobee3 Thermostats (2 Pack)

Brand:
Ecobee
SKU:
EB-RSHM2PK-01
Rating:
(3)
Q&A:
(1)
SmartSensor for Ecobee3 Thermostats (2 Pack)
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 44 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 160°F

Description

–
Ecobee3 remote SmartSensor reads the temperature in the rooms that matter most and deliver temperature in the right places. The more sensors you add, the smarter your Ecobee3 performs, making your home even more comfortable.

Product Features
  • 2 remote sensors with stands for homes with more than one room
  • Compatible with Ecobee3 only
  • Measure temperature and motion

Specs

–
Temperature Range (F):

-40°F to 160°F

Operating Humidity:

5% to 95% (non-condensing)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

optimize the temp in an area when occupied

Valuable addition to the Ecobee t-stat (system).
srl99
Middle West
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service

Fit perfectly. Works like a charm. More balance in air flow.
Don
Lawrenceville Ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Added to existing EB3 perfectly

Received the newer style sensors, which connected to our Ecobee 3 (in addition to 2x OG sensors already connected) without issue. Newer sensors have same functionality as the older ones, with wider detection field, [allegedly] better battery life, and metal vs plastic stand [can still be wall-mounted].
EricB
San Francisco, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this work with the new Ecobee Premium Thermostat?

Asked by D 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi D! The SmartSensor works with ecobee Smart Thermostat Premium, Smart Thermostat Enhanced, SmartThermostat with voice control, ecobee3 lite, ecobee4, and ecobee3.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy