Apply to be a TradeMaster!
Main product image of Smart Si Wi-Fi Thermostat
Magnifying glass
Hover image to zoom

Smart Si Wi-Fi Thermostat

Brand:
Ecobee
SKU:
EB-SMARTSI-01
Rating:
(3)
Q&A:
(0)
Smart Si Wi-Fi Thermostat
Magnifying glass
Hover image to zoom
EB-SMARTSI-01 has been discontinued
Discontinued October 18, 2019
This product was discontinued by the manufacturer.
Suggested Alternative:
Ecobee Lite Thermostat, EB-STATE7P-01
Brand:
Ecobee
SKU:EB-STATE7P-01
(1)
Order by today, receive 175 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
3 Heat/2 Cool
Product Highlight: Mount
Horizontal

Description

Enjoy lower heating and cooling costs without compromising your comfort from the moment you turn on your ecobee Smart Si. You can monitor and control your wi-fi connected ecobee thermostat anytime, from anywhere, on your smartphone, tablet, or computer. Featuring a high-resolution color display and intuitive push button control, with ecobee Smart Si it is really easy to adjust your schedule, view the date and time or check the weather.
  • Anytime, anywhere - You can monitor and control your ecobee thermostat on your smartphone, tablet, or computer.
  • Comfort and savings from day one - Enjoy lower heating and cooling costs without compromising your comfort from the moment you turn on your ecobee Smart Si.
  • Lowers your energy bills - ecobee saves homeowners an average of 23% annually, paying for itself in energy savings
  • High-resolution color display - A high-resolution color display and intuitive user interface makes it really easy to adjust your schedule in case you decide to stay in for the day.
  • A comfortable day at home or away - Smart Si will make sure you wake up to a comfortable home.
  • Easy to schedule - comes with a schedule you can adjust in seconds
  • Smart, really smart - Smart Si intuitively understands when to turn on your heating or cooling equipment based on your home’s unique energy profile and the weather outside, making sure you’re comfortable at all times. Find out the other ways Smart Si is smart.
  • It's good for our planet - Eliminating wasted heating and cooling is one of the easiest and smartest ways you can be good to the planet and save money.
  • Easy to install - if you’re comfortable installing a light fixture, you can install ecobee
Comes with:
  • ecobee Smart Si thermostat
  • Installation manual
  • Jumper wire
  • Large trim plate

Specs

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Gas, oil, electric

Display:

Color Display

User Interface:

Push Button

Programmability:

7 Day

Programmable

Changeover:

Auto

Stages:

3 Heat/2 Cool

Features:

Dual Fuel

Wifi

Power Supply:

24 VAC

Mount:

Horizontal

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24V

Power Consumption:

<3.5VA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Frustrating up and down buttons

Two of the four of these thermostats in our home simply DO NOT work properly. Press the temperature increase button and the setting drops! Time after time after time. It is infuriating for such an expensive item
Cold in Maryland
Annapolis, MD
7 years ago
Was this review helpful to you?

Yes

Real good stat
buck
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast and easy

I ordered the thermostat online. After checking multiple sites, Supply House was best price. Thermostat arrived on day promised.
Deboo
Houston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?