Apply to be a TradeMaster!
Main product image of Ecobee3 Wi-Fi Smart Thermostat w/ Remote Sensor
Magnifying glass
Hover image to zoom

Ecobee3 Wi-Fi Smart Thermostat w/ Remote Sensor

Brand:
Ecobee
SKU:
EB-STATE3-02
Rating:
(11)
Q&A:
(2)
Ecobee3 Wi-Fi Smart Thermostat w/ Remote Sensor
Magnifying glass
Hover image to zoom
EB-STATE3-02 has been discontinued
Discontinued January 23, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
Ecobee Smart Thermostat Enhanced
Brand:
Ecobee
SKU:EB-STATE6LP-01
(1)
Order by today, receive 88 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal

Description

Comes with:
  • ecobee3 Wi-Fi Smart Thermostat
  • Remote sensor, stand
  • Power extender kit, standard and large trim plates
  • Screws and drywall plugs, wire labels
  • Owner's manual
The smarter Wi-Fi thermostat with remote sensor that is designed for homes with more than one room. Ordinary thermostats read the temperature in only 1 room, but are supposed to deliver comfort in all rooms. The ecobee remote sensors deliver the right temperature in the rooms that matter most. This ecobee comes with 1 free remote sensor and you can add up to 32.
  • Compatible with Apple Products
  • Smart, really smart - intuitively understands when to turn on your heating or cooling equipment based on your home’s unique energy profile, the weather outside, and thousands of other data points to make sure you’re comfortable at all times
  • Knows you have a life - senses whether anyone’s home and which rooms are occupied, delivering comfort when you’re at home and saving you energy and money when you’re not
  • Lowers your energy bills - ecobee saves homeowners an average of 23% annually, paying for itself in energy savings
  • Anytime, anywhere - adjust your ecobee anytime, anyplace, on your smartphone, tablet or computer
  • Dependable support - our knowledgeable in-house customer service and support specialists can help you every step of the way
  • Easy to schedule - comes with a schedule you can adjust in seconds
  • Live local weather - start your day with live local weather and a preview of the days ahead with a 5-day forecast
  • Alerts and reminders - monitor your equipment performance and will send you an alert if anything is not working or working sub-optimally
  • Easy to install - if you’re comfortable installing a light fixture, you can install ecobee

Specs

Application:

Gas, oil, electric

Multi-Stage (Heat/Cool)

Heat Pump

4 Heat/2 Cool

Display:

3.5" full-color LCD touch screen 320 x 480 pixel display

User Interface:

Touchscreen

Programmability:

7 Day

Programmable

Changeover:

Auto

Features:

Wifi

Dual Fuel

Power Supply:

24 VAC

Mount:

Horizontal

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24V

Power Consumption:

<3.5VA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Can you outsmart your thermostat?

The Ecobee 3 smart thermostat has been a pleasure own. It installs easily and when coupled with a computer, is exceptionally easy to program with custom settings and routines. Our very first smart thermostat was a Honeywell model and we almost gave up on their value until we were introduced to the Ecobee 3. The E3 was so much easier to get online and immediately was registered using a smart phone app. Once on a computer, one can even add more features and settings. The BIG DRAWBACK with the E3 is you'll want custom schedules for Summer, Winter, Spring and Fall to maximize its power but the unit and even the PC software does not allow you to save any series of schedules and settings so one can use them again the following seasonal change. We did encounter a few bugs, once when it lost the program and another when it cycled on the HVAC, a couple of times for a short period, when the temperature and settings clearly did not call for it. The Ecobee 3, unlike the 3 LITE, has built in motion detection as does the remote sensor. With that, you can track room usage and see if your program is matching the room usage. This is a very nice feature. You can also track overrides to the schedule and settings to see if the occupants are liking what you have programmed. The unit also allows you to cycle the fan automatically or manually and also have a minimum fan run time feature if you'd like to stir things up hourly. You can also elect to include or exclude sensors on various comfort settings which helps with the customization and maximizing energy savings. The software and access to the sensors is easy by either pc or phone and one can have multiple stats on one account. Overall, very pleased with its performance and warranty.
Tinkertoy
Albuquerque, NM
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as expected

I installed this on a Lenox EL195UHE furnace with an arir-to-air airconditioner. I also connected a relay to terminals AAC+ and AAC- borrowing 24VAC from the furnace transformer to control a Santa Fee whole house dehumidifier. Works like a charm. I travel a lot and want to be able to monitor and control the equipment remotely. Warning: The EL195UHE has a self modulating variable speed fan, which works fine. However, I also tried to install the Ecobee3 on a heatpump system with variable speed fan controlled by the thermostat - THAT DOES NOT WORK.
Hent
Central Indiana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best there is

unlike nest this one can control humidity, uses adjustable temp difference for staging instead of algorithms but can do it by time also. touch screen is very user friendly, comes with adapter if you only have 4 wires and cant run new, includes a table top remote sensor that can be used to average or be a primary for a scheduled period.
geodon
southern wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Ecobee3 has features Nest does not, need to operate dehumidifier along with staged heating love the app and features it offers for past energy usage.
geodon
southern wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ecobee3 is a great product!

This thermostat works well when you need the option of multiple remote sensors. You can either average across a number of sensors, or choose to operate off a different sensor at different times of day.
DG
Lebanon, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product!

I had Nest Thermostats for years. I like the Ecobee much More! Love the remote sensors and easy to use UI.
Scott
Las Vegas, NV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

After reading many reviews about the Ecobee3 and Nest - I decided to go with the Ecobee3. One items that helped in the decision was the sensors that you can add to the Ecobee to help balance the temperature in the areas where you live. The thermostat uses the sensors for averaging temp as well as determining if anyone is home.
DonWe
Atlanta, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick delivery without any hitches

Received my Ecobee order in less time than predicted. No problems whatsoever. I will not hesitate to order from SupplyHouse.com again.
Cool days
Boston, MA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I am going to get another ecobee

Not wanting to spend much money I only purchased 1 ecobee while my house has 2 thermostats (and 2 units) After using the ecobee for about a month I fully intend to buy another soon. Props to supply house for being the cheapest re seller of this device on the Internet when I looked.
John
Austin, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good thermostat

I used an Ecobee3 for a year with only minor issue and have now expanded to three of them. The thermostat had failed to connect to the WiFi after working for a month, and the only recourse was to reinstall the touchscreen face plate, which essentially reset the unit. The issue has not reoccurred. You can enable the Ecobee through IFTTT (IF This Then That) to provide basic custom monitoring and alerting.
ST
Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the remote sensor require any power (battery)

Asked by Jack 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the wireless remote sensor uses a coin cell battery type (CR2032)

Was this review helpful to you?

Q: What if I don't have a WiFi home network or internet at my house. Can I still use this thermostat? I still want most of the "smart" features that this provides.

Asked by SandyJK 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this thermostat can still be used without connecting to WiFi.

Was this review helpful to you?
- Eric

Yes, the thermostat can be used without a wifi connection. And yes, you do not need wifi for the remote sensors to connect to the thermostat. The thermostat isn't really very "smart" but it does make good use of these remote temperature and occupancy sensors. If you are just looking for features associated with those, then you are okay without wifi. You will, however, be limited in what you can do without wifi. The only way a computer, tablet, or smartphone can connect to the thermostat is if the thermostat can connect to the same wifi network. And that network needs to be connected to the internet. Programming the thermostat with another device really first interacts with a server on the internet, the that information gets sent back to the thermostat. Without that connection you can only program the thermostat, with the thermostat. Which is a far better experience than most thermostats. The only way you can get the outside temperature, or weather forecast, is if it can connect to a weather server.

Was this review helpful to you?