Apply to be a TradeMaster!
Main product image of Ecobee4 Voice Enabled Smart Wi-Fi Thermostat w/ Room Sensor
Magnifying glass
Hover image to zoom

Ecobee4 Voice Enabled Smart Wi-Fi Thermostat w/ Room Sensor

Brand:
Ecobee
SKU:
EB-STATE4P-01
Rating:
(5)
Q&A:
(0)
Ecobee4 Voice Enabled Smart Wi-Fi Thermostat w/ Room Sensor
Magnifying glass
Hover image to zoom
EB-STATE4P-01 has been discontinued
Discontinued December 10, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
Ecobee Smart Thermostat Enhanced
Brand:
Ecobee
SKU:EB-STATE6LP-01
(2)
Order by 6PM, receive 59 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Programmability
7 Day, Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
4 Heat/2 Cool Heat Pump
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
5 Year Warranty

Description

–
Comes with:
  • ecobee4 Thermostat
  • ecobee4 Mounting Plate
  • Room Sensor with detachable stand
  • Install guide
  • Wire labels
  • Voice card
  • Screws and Drywall Plugs
  • Power Extender Kit - PEK(Optional)
  • Trim Plate (Optional)
No recharging or power stealing. It’s the smart thermostat Pros trust.
  • 5-YEAR PRO INSTALL WARRANTY - Get our 3-year standard warranty plus 2 years for pro purchase and install.
  • RELIABLY POWERED - No common wire? No problem. Your ecobee comes with a Power Extender Kit so it doesn’t rely on other equipment to charge itself.
  • COMPATIBLE WITH MOST - ecobee4 works with most HVAC systems including radiant heating systems, multistage, and dual fuel heat pumps.
  • EASY INSTALLATION - Installation takes 30 minutes or less in most cases. We also offer easy access to HVAC tech support, wiring diagrams, and manuals if you ever need assistance.
  • CONTROL FROM ANYWHERE, ANYTIME - Customers can easily control temperature and settings from anywhere with an Android, or iOS device, including Apple Watch.
  • AVERAGE 23% SAVINGS* - When customers bring home the ecobee4, they save an average of 23% annually on heating and cooling costs. * Learn more at ecobee.com/savings
  • UPDATES YOU AS NEEDED - ecobee4 monitors heating and cooling systems, and alerts customers if it senses something is wrong.
  • VOICE - ecobee4 comes with built-in Amazon Alexa Voice Service so you can ask your smart thermostat to set a timer, read the news, even set the temperature using your voice.

Specs

–
Application:

Gas, oil, electric

Multi-Stage (Heat/Cool)

Heat Pump

Display:

3.5" full-color LCD touch screen 320 x 480 pixel display

User Interface:

Touchscreen

Programmability:

7 Day

Programmable

Changeover:

Auto

Stages:

4 Heat/2 Cool Heat Pump

Features:

Voice Control

Dual Fuel

Amazon Alexa Enabled

Wifi

Power Supply:

24 VAC

Mount:

Horizontal

Humidity Control:

Yes

Wireless:

Yes

Voltage:

24V

Power Consumption:

<3.5VA

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great product

Having the remote sensor allowed great data to adjust vents in order to keep both levels at the same temperature. The thermostat is on the upper level. Closing a 4* difference was very helpful.
Pirate Randy
San Luis Obispo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love it

Love Ecobee 4 pro .. come with everything I needs .. work as i expected .. features and Alexa app working great
Jay Es
Anaheim, Orange County, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ecobee 4

Easy to use online shopping, great price & quick shipping. Couldn't be better.
Bill
Phoenix, AZ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome thermostat

Awesome product. From ordering, to support, to setup, nothing could be easier. Functionality is exactly what you need; not things that you really don't need. Brother in law liked mine so well he ordered one the day after seeing mine.
Fred in White Lake
White Lake, Michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

EcoBee 4

Great unit for running single or multi zone systems. you may need to replace your control board but if you are somewhat techno inclined you will not have an issue. I dont no why i waited so long to upgrade. I also run humidifier off the ecobee4
wtaz48
ct
9 years ago
Was this review helpful to you?