Apply to be a TradeMaster!
Main product image of 110 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom

110 Amp Dual Element Time-Delay Class RK5 Fuse (250V)

Brand:
Edison
SKU:
ECNR110
Rating:
(12)
Q&A:
(1)
110 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
Magnifying glass
Hover image to zoom
$62.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
110 Amps
Product Highlight: Voltage
250v

Description

–
Note: Image displayed may not represent actual product.

These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amperes. These dual element, time-delay fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be sized closer to the running ampacity of inductive loads to reduce cost and provide improved overcurrent protection.These fuses will override normal equipment current surges to reduce unnecessary fuse openings. They are the most popular fuses used in the industry and the most economical for most applications, especially motors and transformers. They have moderate current limitation.

Product Features
  • True dual - element construction allows sizing of 125% FLA for motor backup protection
  • Superior overload and cycling capabilities
  • Current limiting; provides component short circuit protection
Applications
  • Recommended for AC power distribution system mains, feeders, and branch circuits
  • Protection of motors and motor branch circuits
  • Protection of transformers and other inductive loads
  • All general-purpose applications including lighting, heating and other non-inductive loads

Specs

–
Product Type:

Fuse

Amperage:

110

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

As expected

Heat pump fuses
Chief Lit Pole
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great value, in stock

Like the value and that they are in stock.
Bill W
Florence, Ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

I use these in my electric central heater. Great price and quick delivery.
Bigmart
Webster,KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These fuses work fine!

They got here quickly and do the job
DeltaChris
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I've bought this product already twice from SupplyHouse

Prices are better than other supply companies
KAR
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

air conditioner
ken
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My go to for Electrical products

This was the first time I used Supply House, and I have to say very good. Products in stock, fast delivery and great customer service. I will certainly order from them again and definitely recommend them.
Gmoney
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed the problem

Arrived timely, installed perfectly, and solved the problem
Trebla
Annandale, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fast service

These guys are the best and at a good price. Other than that, it's a fuse
Bobsyouruncle
NEPA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Shipped fast and had everything I needed

I'm a Mechanical contractor and use this company regularly.
Reliable
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hi Are these the mini fuses ie 2" or standard 3" size?

Asked by Bruce 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Bruce, thanks for writing in. These are 2" fuses.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy