Apply to be a TradeMaster!
Main product image of 20 Amp Dual-Element Time-Delay Class J Fuse (600V)
Magnifying glass
Hover image to zoom

20 Amp Dual-Element Time-Delay Class J Fuse (600V)

Brand:
Edison
SKU:
JDL20
Rating:
(0)
Q&A:
(0)
20 Amp Dual-Element Time-Delay Class J Fuse (600V)
Magnifying glass
Hover image to zoom
$23.36 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
600V

Description

–

Features

  • True dual-element fuses with a minimum 10 second time-delay at 500% overload.
  • Long time-delay minimizes needless fuse openings due to temporary overloads and transient surges.
  • Can often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices fail.
  • High interrupting rating to safely interrupt overcurrents up to 300kA (self certified).
  • High degree of current limitation due to the fast speed-of-response to short-circuits.
  • Faster response to damaging short-circuit currents than mechanical overcurrent protective devices.
  • Reduces let-through thermal and magnetic forces in order to protect low withstand rated components.
  • Proper sizing provides "No Damage" Type "2" coordinated protection for NEMA and IEC motor control in accordance with IEC Standard 947-4-1.
  • Dual-element fuses have lower resistance than ordinary fuses so they run cooler.
  • Lower watts loss reduces power consumption.
  • Unique dimensions assure that another class of fuse with a lesser voltage rating, interrupting rating or current-limiting ability cannot be substituted.
  • Space-saving package for equipment down sizing

Specs

–
Product Type:

Fuse

Amperage:

20

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy