Apply to be a TradeMaster!
Main product image of 400 Amp Quick Acting Current Limiting Class J Fuse (600V)
Magnifying glass
Hover image to zoom

400 Amp Quick Acting Current Limiting Class J Fuse (600V)

Brand:
Edison
SKU:
JFL400
Rating:
(0)
Q&A:
(0)
400 Amp Quick Acting Current Limiting Class J Fuse (600V)
Magnifying glass
Hover image to zoom
$517.18 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Amperage
400 Amps
Product Highlight: Voltage
600V

Description

–
Note: Image displayed may not represent actual product.

Features
  • Single-element, current-limiting fuses provide superior short-circuit protection.
  • Protects low interrupting capacity circuit breakers. Limits the short-circuit current to meet the interrupting capacity requirements of existing equipment.
  • On older systems available short-circuit current may exceed the interrupting capacity of the circuit breakers, fuses can be installed in series with existing equipment.
  • Well suited for lighting and heating circuits and other non-inductive loads.
  • Provides component short-circuit protection in compliance with NEC® 110-10, where protection devices shall clear a fault without “extensive damage” to the circuit components.
  • High interrupting rating helps meet the requirements of future system expansion and the increases in available utility short-circuit current.
  • Fuses can easily be selectively coordinated when sized per published coordination ratios.

Specs

–
Product Type:

Fuse

Amperage:

400

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy