Apply to be a TradeMaster!
Main product image of 35 Amp One-Time Class K5 Fuse (250V)
Magnifying glass
Hover image to zoom

35 Amp One-Time Class K5 Fuse (250V)

Brand:
Edison
SKU:
KON35
Rating:
(0)
Q&A:
(0)
35 Amp One-Time Class K5 Fuse (250V)
Magnifying glass
Hover image to zoom
$15.35 each
In Stock
In Stock
Get 17 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
35 Amps
Product Highlight: Voltage
250v

Description

–


Product Features
  • Class K5
  • Ferrule fuse
  • 250V
  • 35A
  • 1 Barrel
  • 13/16" diameter
  • 50kA@250 AIC rating
  • One-time, fast-acting low voltage fuse

Specs

–
Product Type:

Fuse

Amperage:

35

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy