Shop Klein Tools Limited Time Promotion
Main product image of 2500 Amp Time-Delay Class L Fuse (600V)
Magnifying glass
Hover image to zoom

2500 Amp Time-Delay Class L Fuse (600V)

Brand:
Edison
SKU:
LCL2500
Rating:
(0)
Q&A:
(0)
2500 Amp Time-Delay Class L Fuse (600V)
Magnifying glass
Hover image to zoom
$1,646.30 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Amperage
2500 Amps
Product Highlight: Voltage
600V

Description

–
Note: Image displayed may not represent actual product.

Features
  • LCL general purpose copper link fuses.
  • Copper links result in a minimum 5 second time-delay at 500% Amp rating.
  • Current-limiting – provides component short-circuit protection.
  • 200kAIR complies with NEC® Sections 110-9 in today’s large capacity systems.
  • Selective coordination (blackout prevention) when sized per published coordination ratios.
  • No fuse reducers required.

Specs

–
Product Type:

Fuse

Amperage:

2500

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy