Shop Klein Tools Limited Time Promotion
Main product image of 601 Amp Fast-Acting Class L Fuse (600V)
Magnifying glass
Hover image to zoom

601 Amp Fast-Acting Class L Fuse (600V)

Brand:
Edison
SKU:
LCU601
Rating:
(0)
Q&A:
(0)
601 Amp Fast-Acting Class L Fuse (600V)
Magnifying glass
Hover image to zoom
$967.17 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Amperage
601 Amps
Product Highlight: Voltage
600V

Description

–
Note: Image displayed may not represent actual product.

Features
  • Fast-acting, short-circuit protection. Particularly suited for protection of circuit breakers with lower interrupting ratings and non-inductive loads such as lighting and heating circuits.
  • 99.9% pure silver-links provide low watt loss and low operating temperature on normal current levels; minimizes total clearing I2t fault energy let-through.
  • High grade silica-sand filler accelerates response of fuse to short-circuits by having a quenching effect upon the fuse arc.
  • O-ring seals maximize pressure build-up during current limiting actions and ensure filler retention.
  • Silver-plated micro-peened terminals provide high electrical conductivity, minimize heat generation, and keep fuses and switches cool.
  • Selective coordination (blackout prevention).
  • Glass melamine tube.
  • Silver-plated end bells.
  • No fuse reducers required.

Specs

–
Product Type:

Fuse

Amperage:

601

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy