Apply to be a TradeMaster!
Main product image of 50 Amp Very Fast Acting Class T Fuse (300V)
Magnifying glass
Hover image to zoom

50 Amp Very Fast Acting Class T Fuse (300V)

Brand:
Edison
SKU:
TJN50
Rating:
(0)
Q&A:
(0)
50 Amp Very Fast Acting Class T Fuse (300V)
Magnifying glass
Hover image to zoom
$19.36 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping On orders over $99

Product Highlights

–
Product Highlight: Amperage
50 Amps
Product Highlight: Voltage
300v

Description

–
Note: Image displayed may not represent actual product.

Features
  • Small, space-saving fuses provide a high degree of current-limitation on short-circuits for excellent component protection.
  • Commonly applied in electric heat circuits, load center, disconnect switches, and meters.
  • The small size of the TJN fuses permits installation in panelboards and control centers for system upgrading when existing circuit breakers cannot safely interrupt larger available short-circuit currents.
  • High speed of response for semiconductor protection.

Specs

–
Product Type:

Fuse

Amperage:

50

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy