Shop Resideo Sale
Main product image of ED020480T2T Three Phase Triple Module Electric Tankless Commercial Water Heater (480v)
Magnifying glass
Hover image to zoom

ED020480T2T Three Phase Triple Module Electric Tankless Commercial Water Heater (480v)

Brand:
Eemax
SKU:
ED020480T2T
Rating:
(0)
Q&A:
(0)
ED020480T2T Three Phase Triple Module Electric Tankless Commercial Water Heater (480v)
Magnifying glass
Hover image to zoom
$1,816.30 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Max Flow (GPM)
4 MAX GPM
Product Highlight: Installation Type
Industrial, Commercial, Point of Use
Product Highlight: Amperage
24 Amps
Product Highlight: Voltage
480V
Product Highlight: Color
White

Description

–
Applications:
  • Eye/face wash
  • Where tepid water is needed
  • Multiple lavatories
  • Restaurants and other food service requirements
  • Booster applications
  • Manufacturing and wash down processes
  • Commercial and industrial

Performance Features:
  • Hot or cold water feed
  • Available electrical models are 480V Delta (ED models) or 208V Delta (EX models) no neutral leg required
  • Fitted with 1/2" compression fittings and electrical entry on the bottom
  • Built in over temp protection
  • Flow switch activates heater only on demand (no standby heat loss)
  • Save water – "Point of use application"
  • Continuous hot water – no storage capacity to run out
  • Factory set temperature available. Range ambient to 180°F
  • Capacity to 5 GPM (T3 only), 4 GPM (T2T)
  • Thermostatic control. Microprocessor provides stable outlet temperatures
  • Warranty, five (5) years limited on leaks, one (1) year parts
  • Field serviceable replaceable cartridge element

Optional Features:
  • Emergency eye/face wash ANSI Z358.1 (EE)
  • Factory set ambient to 180°F (FS)
  • Multi lavs 0.3 turn on. Staged up to 4 lavs 105°F-110°F temp setting, aerators supplied (ML)
  • Sanitation 180°F (S)
  • N4, N4X (304SS) enclosures

Specs

–
Amperage:

24

Installation Type:

Industrial

Commercial

Point of Use

Application:

Industrial

Commercial

Point of Use

Voltage:

480V

Kilowatts (KW):

20

Min Flow (GPM):

2

Color:

White

Fuel Type:

Electric

Efficiency:

99%

Water Connection:

1/2"

Max Flow (GPM):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy